Buy more than* S$200* and get FREE SHIPPING

Battery Charger

4.67 (6)
Input Capacity (VA)
410
Charging Time (min)
About 15 minituess: battery BH9020B, BH1220, BH1220B, BH1220C, BH1420, BL1415, BL1815 About 20 minituess: battery B9017, B9017A, BH9020, BH9020A, BH1427 About 22 minituess: battery BH9033B, BH1233, BH1233B, BH1233C, BH1433, BL1430, BL1430A, BL1830
Input Frequency (Hz)
50/60
Output Current (A)
Direct current 9A
Input Voltage (V)
Single phase AC100
Body Dimensions (Length x Width x Height) (mm)
156x190x84
Output Voltage (V)
Direct current 7.2-18
Weight (kg)
0.83
TRUSCO Part Number
414-1270
Compatible
BL1430, BL1415, BL1830, BL1815, BH2433, BH2420, BH1433, BH1420, BH1233C, BH9033B, BH9020B, BH9020 compatible adapter ADP04 (sold separately) used / 1835, 1822, 1435, 1422, 1235, 1235A, 1233SA, 1222, 1202, 1202A, 9135, 9135A, 9122, 9102, 9120, 9100, 9002, 9000, 7120, 7100, 7002, 7000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC18RC 37586132 153.75 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-03-14 09:51:58
Truly is Makita. Although I used the things of the previous retailers, this is a good.
This review is about item#37586132.
Construction business
5
From Japan
On 2017-01-28 22:27:02
It is interesting there are various types of easy-to-use, lightweight
This review is about item#37586132.
During field work
5
From Japan
On 2016-11-10 18:53:06
And be fast charging, it is very convenient. Because I wanted from the front, it was good to buy
This review is about item#37586132.
Charge the impact driver
4
From Japan
On 2015-04-01 18:39:13
Resting Charging is saved
This review is about item#37586132.
Electric drill + for lighting
5
From Japan
On 2014-03-01 11:16:39
Good design + good operability.
This review is about item#37586132.
Vacuum Battery Charging
5
From Japan
On 2013-11-01 10:10:42
Anyway you can quickly charge quickly.
This review is about item#37586132.

Related Products