Buy more than* S$200* and get FREE SHIPPING

Hosuron K Type

4.57 (7)
Purpose
Direct on to wall surface
Withstand Load (kg)
(Estimated) 30
Type
Fixed
Finishing Material
Die-cast aluminum / baked acrylic painted finish
Length (mm)
550
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light metallic 1PC 1 MKK-55-LM 37585895 -
Discontinued
[x]
Dark metallic 1PC 1 MKK-55-DM 37585904 -
Discontinued
[x]
Silver 1PC 1 MKK-55-S 37585913 -
Discontinued
[x]
White 1PC 1 MKK-55-W 37585922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For general household use
3
From Japan
On 2014-04-14 13:26:48
I thought cost performance was a good one. I will order again next time if I have a construction order.
This review is about item#37585904.
In-room clothes dryer
5
From Japan
On 2014-02-28 12:26:23
Fixed enough. cheap.
It is washing.
5
From Japan
On 2013-10-09 22:32:38
I am refreshing because it is a simple fixed type. The workability is good.
This review is about item#37585922.
Good luxury feeling is not good price
4
From Japan
On 2013-08-25 19:37:20
I would like you to make 4 screws and make it a thinner screw.
This review is about item#37585904.
For clothes in detached houses
5
From Japan
On 2012-11-10 11:40:44
Despite its low price, it was satisfactory with solid construction. There was also a thing slightly hooked on the surface painting, but it is within the allowable range.
This review is about item#37585904.
Hang clothespin
5
From Japan
On 2012-10-11 16:58:01
I was a bit worried because the price was cheap, but I am solid, rather than having a fixed type of arm. Probably even if it is mobile it will keep the arm out, so if you install even installing place, it is perfect.
This review is about item#37585922.
Renovation
5
From Japan
On 2012-04-17 19:04:10
When renovation, there is addition of clothes and purchase. This making is wonderful at this price.
This review is about item#37585913.

Related Products