Buy more than* S$200* and get FREE SHIPPING

Holder Pad - Skd

5.00 (1)
Hardness
M
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Compatible Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 24000 23 1PC 1 SKD-HP-M-25 37587943 12.66 SGD
In stock
38 20000 33 1PC 1 SKD-HP-M-38 37587952 14.09 SGD
In stock
50 20000 45 1PC 1 SKD-HP-M-50 37587961 16.83 SGD
In stock
75 15000 70 1PC 1 SKD-HP-M-75 37587977 19.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood carving of surface preparation
5
From Japan
On 2016-08-24 18:12:08
Be used to set the Scud disk can firmly polished can be firmly fixed because of the disk fixed a screw. Good thing there is about a small 15mm.
This review is about item#37587943.

Related Products