Buy more than* S$200* and get FREE SHIPPING

Hex Shank Wheel "BS NEJITARU FLAP WHEEL"

5.00 (1)
Purpose
Polishing of stainless steel, metals Rust, peeling off paint, woodworking
Width (mm)
25
Shaft Diameter (phi mm)
6.35
...see all
Product Options
ADD TO CART
Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 60 410-3327 1PC 1 50505 37588013 7.21 SGD
Shipped after 2017-05-29
30 120 410-3335 1PC 1 50506 37588022 7.21 SGD
Shipped after 2017-05-29
50 60 410-3343 1PC 1 50507 37588031 9.08 SGD
Shipped after 2017-05-29
50 120 410-3351 1PC 1 50508 37588047 9.08 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-04-12 07:10:57
I am using bicycle puncture repair. There is little wear, durability, I always use this product.
This review is about item#37588031.

Related Products