Buy more than* S$200* and get FREE SHIPPING

Hex Shank Wheel "BS NEJITARU DELIGHT WHEEL"

5.00 (2)
Purpose
Polishing of stainless steel, metals Cleaning, woodwork
Width (mm)
25
Shaft Diameter (phi mm)
6.35
...see all
Product Options
ADD TO CART
Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 240 410-4005 1PC 1 86808 37588092 10.94 SGD
In stock
30 400 410-4013 1PC 1 86809 37588101 10.94 SGD
In stock
30 600 410-4056 1PC 1 86823 37588117 10.94 SGD
In stock
30 1000 410-4064 1PC 1 86824 37588126 10.94 SGD
In stock
50 240 410-4030 1PC 1 86811 37588135 13.83 SGD
In stock
50 400 410-4048 1PC 1 86812 37588144 13.83 SGD
In stock
50 1000 410-4081 1PC 1 86826 37588162 13.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Immersed in drilling machine, we used to finish of metal products (sanding).
5
From Japan
On 2015-10-18 23:44:24
It did things that does not change the things that are sold in the do-it-yourself store. Occasionally Despite the sometimes have a sold out home improvement Monotarou is very helpful and so neatly reach even to the next day when asked by. Since the work of metal working (press), and enjoy a large selection of more parts of the peripheral press Also saves time and effort to go to buy, because the cost can be saved, thank you if there is a chance if.
This review is about item#37588101.
Abrasive operation
5
From Japan
On 2014-09-17 14:54:59
By feel, such as hardening of the sponge, I also like because not so fast decrease. We would appreciate it if a little more the price will be cheaper.
This review is about item#37588117.

Related Products