Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tucker, Staple Gun & Stapler

4.12 (8)
Purpose
Pasting posters, securing carpets, repairing chairs, spreading net mesh, binding documents etc
Compatible Staples
12 mm width, height 6-12 mm staples
Staples Type
(Y-SK11 Staples) SL12-06, SL12-08, SL12-10, SL12-12, (MAX Staples) No.3-3M, 1208F, T3-10MB, T3-13H
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-2 37586044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
The lining of the sofa
5
From Japan
On 2014-11-03 06:26:13
no problem
This review is about item#37586044.
Chair re-covered
5
From Japan
On 2014-10-24 14:02:50
Prices more roles me firmly! How to use It is easy and safe, you can also easily re-covered chair for beginners!
This review is about item#37586044.
Re-tension bike seat
4
From Japan
On 2014-09-18 17:09:48
Since Tucker is necessary to re-tension the epidermis of the bike seat, it was purchased. Since the frequency of use is very low, but to buy cheap things, is to try to use was also a little anxiety. When you try hitting a soft plate in the received items, power of about sinks. Hard wood but would be useless, I was able to have the confidence that it is all right if it is a soft wood. Immediately enter the paste replacement work of the seat upholstery of the bike. Since the bike of the seat base is thin but plastic, it is determined to be sufficient in 6mm, buy the 6mm. To reupholster a piece, although the few mistakes, but most were Uchikome properly. Miss not because of Tucker, seem determined by the human skill to implant. In the case of bike seat base, mistakes hard to beat location is concentrated.
This review is about item#37586044.
Installation of wire mesh
1
From Japan
On 2014-09-17 15:08:45
Was purchased hung in the price was a mistake, the core does not become useless will bend in front without pierced the wire mesh.
This review is about item#37586044.
Re-covering of the chair
4
From Japan
On 2014-06-18 13:41:40
Rod-shaped plastic parts of After opening had broken. I do not know what part do you use. Since the staple of accessories is only 12 × 10 Gachotto, we recommend the simultaneous purchase of sold separately.
This review is about item#37586044.
Repair of the ship of the sheet
5
From Japan
On 2014-01-17 15:56:11
I am always indebted. Want to use a stainless steel needle with a sheet repair of the ship, Width was looking for Tucker of 12mm. You can use without any problems.
This review is about item#37586044.
Put up posters
5
From Japan
On 2013-05-10 15:57:37
it was very good.
This review is about item#37586044.
Repair of wooden lattice fence
4
From Japan
On 2012-01-19 23:33:49
As Tucker length can use the 13 mm of the needle, in a very affordable price I am very satisfied Although I used to repair of wooden lattice fence Operation was also easy, but seems weak the power to devote a little, there was a large number also not implanted firmly.
This review is about item#37586044.

Related Products