Buy more than* S$200* and get FREE SHIPPING

Powerful Hand Tucker, Staple Gun

3.57 (7)
Purpose
For trellis and lattice making, and repair.For pasting posters and securing carpets., For making and repairing trellis, lattice. For poster pasting, carpet stopping., For trellis and lattice making, and repair.For pasting posters and securing carpets., For trellis and lattice making, and repair.For pasting posters and securing carpets., For making and repairing trellis, lattice. For poster pasting, carpet stopping., For trellis and lattice making, and repair.For pasting posters and securing carpets.
Staples Type
(Y over SK11) H10 type staple / SH10 over 6, SH10 over 8, SH10 over 10, SH10 over 12, SH10 over 13, H4 type staple / SH4 over 10, SH4 over 13, T-type staple / NT over 12, NT over 14, I-type staple / NI over 15, (Y-SK11) H10 type staples/SH10-6, SH10-8, SH10-10, SH10-12, SH10-13, H4 type staples/SH4-10, SH4-13, T type staples/NT-12, NT-14, /I type staples/NI-15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-1 37586053 30.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
I used it for adhering insulation
1
From Japan
On 2016-03-23 11:21:11
I purchased it because I wanted to use it in a small place. It is good for cheap and chopped applications. However, the tack never came out without stretching one bag of insulation material (14 pieces of 2700 mm). It is not a complicated structure, so I tried it. The beating striking the tack was worn out. The part of the lever pulled by the trigger is reduced due to wear and the tackle does not come up to the prescribed position and the rivet can not come out to the fixed position. Although it is cheap, it is a little disgusting if it breaks to the extent that it does not hit 100 books. Please refine.
This review is about item#37586053.
Goza to cedar board (two piles lay)
3
From Japan
On 2016-01-14 19:35:36
I struck two sheets of goza to the cedar board, where it was not enough for 8 mm (of course), I used the longest H - 13 mm. Even if you hit hard and hit it, it hit three times, failed twice · It felt somehow stopped by whether the staple floats a little or whether it goes to the end. Those who plan to use 13 mm think that it is better to choose the one of the upper class.
This review is about item#37586053.
Rechanging the leather of the table chair
5
From Japan
On 2015-11-13 16:40:08
Easy to use, powerful enough to drive, it is a more useful tool than you thought. If possible, I think that it was more convenient and more convenient to have the set of staple removal set at the same time.
This review is about item#37586053.
When attaching the seat when changing the chair seat
5
From Japan
On 2015-09-18 14:51:12
The amount of money and handling are also very good. It was also very easy to use with weight. Thank you very much.
This review is about item#37586053.
veneer
5
From Japan
On 2014-12-01 19:51:07
Even if you do not have a compressor, you can use it so you stand very hard
This review is about item#37586053.
Seat fixing
1
From Japan
On 2013-03-18 18:52:05
Because it enters only short bombs it can not be used for work.
This review is about item#37586053.
Fix the seat for sunshading of the pergola part of the wood deck, fix the extension cord, etc.
5
From Japan
On 2012-10-09 13:41:05
Because it corresponds to various staples, I think that it is a place that can be used for many purposes. Also, since there is a reasonable weight, the main body was hard to shake and easy to use during the incursion.
This review is about item#37586053.

Related Products