Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Toro Boat, Made Of Plastic

4.50 (2)
Dimensions C (mm)
(Outside dimensions) About 464 / (inside dimensions) About 460
Dimensions B (mm)
(Outside dimensions) About 340 / (inside dimensions) About 270
Dimensions D (mm)
(Outside dimensions) About 279 / (inside dimensions) About 270
Dimensions A (mm)
(Outside dimensions) About 530 / (inside dimensions) About 480
Height (mm)
(Outside dimensions) About 160 / (inside dimensions) About 150
Color
Green
Material
PP
Type
20L
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 680342 37586062 43.14 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Saucer at the time of the concrete mixer and kneaded
5
From Japan
On 2016-07-01 13:15:40
Home improvement sales and no comparable, cheaper is better of Monotaro, and no transport labor late purchase, good.
This review is about item#37586096.
Biotope foundation
4
From Japan
On 2014-03-07 13:26:24
When using processed to, it is easier to handle the folded portion of the opening wall is not.
This review is about item#37586105.

Related Products