Buy more than* S$200* and get FREE SHIPPING

1 Piece Stand, Regular Nailsfor Cars

4.50 (26)
Caution
Cannot be attached to inverted nail frame., You can not attach to frames with opposite dropout., You can not attach to frames with opposite dropout., Cannot be attached to inverted nail frame.
Purpose
For child cars and small bikes, For infant bicycle and small wheel bicycle, For child cars and small bikes
...see all>
Product Options
ADD TO CART
Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14-inch, 14 type Cation Black, Cationic black 1PC 1 S700 14ED 37586227 6.99 SGD
Shipped after 2018-01-22
16-inch, 16 type Cation Black, Cationic black 1PC 1 S700 16ED 37586236 6.99 SGD
Shipped after 2018-01-22
18-inch, 18 type Cation Black, Cationic black 1PC 1 S700 18ED 37586245 6.99 SGD
Shipped after 2018-01-22
12-inch, 12 type Chrome-plated, Chrome plated 1PC 1 S700 12CP 37586254 7.99 SGD
Shipped after 2018-01-22
14-inch, 14 type Chrome-plated, Chrome plated 1PC 1 S700 14CP 37586263 7.99 SGD
Shipped after 2018-01-22
16-inch, 16 type Chrome-plated, Chrome plated 1PC 1 S700 16CP 37586272 7.99 SGD
Shipped after 2018-01-22
18-inch, 18 type Chrome-plated, Chrome plated 1PC 1 S700 18CP 37586281 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
26 Customer Reviews
The reviews are automatic translation.
For children's bicycle
1
From Japan
On 2017-12-26 22:51:14
I bought 12 inches, but because it was short, I bought 14 inches. It is still short. Does it match in size? I can not trust but I will purchase 16 inches again. It is unkind to lack the indication of the length.
This review is about item#37586263.
Everyday use
5
From Japan
On 2017-12-08 15:36:16
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#37586254.
For bicycles
5
From Japan
On 2017-10-08 09:21:54
I attached it to a bicycle of a child, but there is no strength problem. Since the spring is solid, there is no return at the step on the way, so it is safe.
This review is about item#37586236.
Used for children's bicycle
5
From Japan
On 2017-09-11 17:34:01
I bought it because I removed the roller of my bicycle. It was easy to install and there was no problem with strength.
This review is about item#37586236.
An infant bicycle
5
From Japan
On 2017-06-17 22:24:27
I use it when I remove the auxiliary wheel, but it is better than anything cheap and reliable movement.
This review is about item#37586281.
Set for 18-inch bicycle for grandchild
5
From Japan
On 2017-04-25 16:07:35
I installed on a small bicycle so I was looking for a small and light thing that would not be big. It is cheap and easy to set.
This review is about item#37586245.
For children
3
From Japan
On 2017-03-01 15:37:38
Compared to local mass merchandisers, it is cheap but it seems to be weak against rust to price.
This review is about item#37586281.
On a child's bicycle
5
From Japan
On 2016-12-13 16:59:03
Since the auxiliary wheel has come off from the child's bicycle, I installed it. I am satisfied that good quality items can be purchased cheaply.
This review is about item#37586272.
Children's bicycle
4
From Japan
On 2016-08-28 16:49:50
Children's bicycle with auxiliary wheel is used with side stand not attached so when removing auxiliary wheels. There were various inches and it was saved.
This review is about item#37586263.
Child bicycle stand change
5
From Japan
On 2016-05-29 12:03:36
Especially without problems.
This review is about item#37586245.

Related Products