Buy more than* S$200* and get FREE SHIPPING

1 Piece Stand, Regular Nailsfor Cars

4.21 (29)
Caution
Cannot be attached to inverted nail frame., You can not attach to frames with opposite dropout., You can not attach to frames with opposite dropout., Cannot be attached to inverted nail frame.
Purpose
For regular "city cycle" bicycles, For light vehicles, For regular "city cycle" bicycles
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22-inch, 22-inch 1PC 1 S600 22ED 37586306 8.99 SGD
In stock
22-inch, 22-inch 1PC 1 S600 22CPC 37586351 10.99 SGD
Shipped after 2018-06-04
24-inch, 24-inch 1PC 1 S600 24CPC 37586367 10.99 SGD
In stock
20-inch, 20 type 1PC 1 S600 20ED 37586297 8.99 SGD
In stock
24-inch, 24 type 1PC 1 S600 24ED 37586315 8.99 SGD
In stock
26-inch, 26 type 1PC 1 S600 26ED 37586324 8.99 SGD
In stock
27-inch, 27 type 1PC 1 S600 27ED 37586333 8.99 SGD
In stock
20-inch, 20 type 1PC 1 S600 20CPC 37586342 10.99 SGD
In stock
26-inch, 26 type 1PC 1 S600 26CPC 37586376 10.99 SGD
In stock
27-inch, 27 type 1PC 1 S600 27CPC 37586385 10.99 SGD
In stock
26-inch, 26 type 1PC 1 S600 26SE 37586394 12.99 SGD
In stock
27-inch, 27 type 1PC 1 S600 27SE 37586403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 2
2 star 2
1 star 2
Review Rating: 4.21
29 Customer Reviews
The reviews are automatic translation.
Because the angle of the side stand has opened.
4
From Japan
On 2018-04-23 19:09:45
In the work of the rear wheel it is a simple one. Since the stand whose angle has been opened can not be repaired, it was saved because we could exchange cheaply.
This review is about item#37586385.
Repair of the stand
4
From Japan
On 2018-02-02 20:38:46
I was relieved with my firmness making it unexpected. Is it durable after that? However, folding bikes may require processing.
This review is about item#37586297.
Bicycle maintenance
5
From Japan
On 2017-10-30 06:05:27
Rust comes out and it seems to be seen, so buy it and buy it. I have no dissatisfaction.
This review is about item#37586315.
Replacement part
5
From Japan
On 2017-09-12 19:28:35
This is the second exchange. It is very good with cheap and solid products.
This review is about item#37586342.
Bicycle replacement repair
5
From Japan
On 2017-06-11 23:04:59
I made chrome plating for silver body color, but without discomfort, auto lock function is also good. It is quite springy because it is new, but will it become familiar if it is used for a while. I think whether it is necessary and sufficient for price.
This review is about item#37586376.
On a child's bicycle
4
From Japan
On 2017-05-05 16:05:48
I am satisfied with both price and quality. Because it was exchanging with rust because it was tea tea, the daughter of a small 5 was also pleased.
This review is about item#37586342.
It is an exchange of 24-inch children's bicycle but it is long and can not be used
1
From Japan
On 2017-03-15 08:30:45
I attached it to a 24-inch children's bicycle, thought to be long compared with the original parts, but I checked the tire size but since there was no mistake, it was no longer because it was a child bike that was long in the upright state Although it may be, it repented that it is necessary to investigate more and buy it because it can not check the actual thing.
This review is about item#37586367.
Bike for school
5
From Japan
On 2017-02-15 20:19:10
Because the child's school bicycle stand broke, I could buy it considerably cheaply compared to purchasing a home center etc. I was able to install easily.
Child MTB
5
From Japan
On 2016-10-31 15:08:36
Home center MTB of falling for 8 years, rolling got worse and I heard a sound, so I replaced the front and rear core rods, the tire around, the chain. There was also misalignment of the core rod, judging that it will be earlier if exchanging it in a set without exchanging only bypass. Thin nuts also have problems with clearance, using old parts. Using a monotary low hook wrench, a free wheel remover, a chain cutter. No problem. In addition, the request stand is also exchanged from the child. I rub it when it's willy, so cut a little with Thunder.
This review is about item#37586315.
Exchange from center stand
5
From Japan
On 2016-08-21 12:21:07
Purchased for remodeling from Mama to Papa Chari. Easy locking and unlocking is very convenient.
This review is about item#37586376.

Related Products