Buy more than* S$200* and get FREE SHIPPING

Double Legged Stand, Auto Lock Mechanism

5.00 (3)
...see all>
Product Options
ADD TO CART
Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 type Chrome plating + clear   1PC 1 W13 27CPC 37586692 -
Discontinued
[x]
26-inch Chrome plated + clear   1PC 1 W13 26CPC 37586683 -
Discontinued
[x]
27-inch Cation Black   1PC 1 W13 27ED 37586665 -
Discontinued
[x]
26-inch Cation Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W13 26ED 37586656 -
Discontinued
[x]
24-inch, 24-inch Chrome-plated + clear *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W13 24CPC 37586674 -
Discontinued
[x]
24-inch, 24-inch Cation Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W13 24ED 37586647 25.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle stand change
5
From Japan
On 2014-09-02 12:04:22
My wife's bicycle springs are disengaged, and the claw broke when I installed it, and it became unusable. My wife does not lock very much, so this product goes on automatically when it stands up, there is no forgetting to forget, the bicycle never collapsed by just touching it a bit.
This review is about item#37586683.
bicycle
5
From Japan
On 2014-08-17 20:42:16
It is very convenient because the existing one was not equipped with automatic lock.
This review is about item#37586683.
Replacement of the stand
5
From Japan
On 2014-07-14 20:33:07
Especially it can be used without problems.
This review is about item#37586683.

Related Products