Buy more than* S$200* and get FREE SHIPPING

Double Legged Stand With Auto Lock Mechanism

4.58 (24)
Type
Chrome-plated + clear, Chrome plating + clear
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24-inch, 24 type 1PC 1 W13AL 24CPC 37586701 26.11 SGD
In stock
26-inch, 26 type 1PC 1 W13AL 26CPC 37586717 26.11 SGD
In stock
27-inch, 27 type 1PC 1 W13AL 27CPC 37586726 28.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.58
24 Customer Reviews
The reviews are automatic translation.
Stand more easily because you add a child chair on the bike was replaced to allow the operation.
5
From Japan
On 2016-08-22 18:28:45
By bicycle decorated three-stage gear, but there is a knack to the exchange, it could be replaced without any particular problem After carefully working. That the lock is applied automatically when the stand operation, the operation to remove the lock when you defeat the stand, we are happy to have been working together successfully. Of course, now much easier than before since it is possible to make a stand by using the body weight.
This review is about item#37586701.
On a bicycle
4
From Japan
On 2015-12-04 11:01:20
Use for bicycle fixation Use without problems
This review is about item#37586726.
Children's nursery school pickup
5
From Japan
On 2015-10-20 19:57:29
Because the stand of the bicycle for children carrying in use by the bride was broken, it was dangerous and it was replaced before it broke. Since making is solid, children can ride with the car body in a stable state, so relief! And the bride was highly appreciated. I am also considering my Mama Chari.
This review is about item#37586717.
Side stand prohibition, exchange at the high school regulations only
5
From Japan
On 2015-10-11 21:18:03
I bought a bicycle before the high school entrance briefing session, declared the use of the side stand at the briefing session, replaced it with the center stand. I am satisfied with a value price of about 30% from home center.
This review is about item#37586726.
I used it for my company's bicycle.
5
From Japan
On 2015-08-14 15:03:12
Especially though there was no opinion to say this, I thought that it was easy to use if it somewhat can release the auto lock function.
This review is about item#37586701.
Exchange stand
2
From Japan
On 2015-04-05 22:20:20
It is difficult to fall down and easy to hang on the stand, so it is good to have an automatic lock mechanism, is it unichrome plating? When looking out, the blue taste is strong silver and it feels like a price as compared with the genuine manufacturer's adopted item. Looking at the details, the part to join the parts is the same way as the other stands like an eyelet but the part of the eyelet receiving is cracked like chrysanthemums, so is the specification? Is it possible to get out by long-term use? It is a finish that doubts the durability.
This review is about item#37586701.
To replace the stand
5
From Japan
On 2015-04-02 13:58:45
I installed it by exchanging with the compatible stand which was attached to the 24-inch women's light car. When you hang the stand, it automatically releases the lock and unlocks until it gets used to the motion until now it is uncomfortable but it is good to cancel with the feel like stepping on the lever part of the lock part from above. Although the appearance is interesting, the wire diameter is also about 10.5 mm which is devised so as to be difficult to collapse and is made strongly. Although the finish of plating is standard, since rust occurs over time, it seems that if you spray the lubricating oil spray regularly on the moving part and the sliding part, you can use it for a long time.
This review is about item#37586701.
One stand replacement
5
From Japan
On 2014-12-11 14:23:31
Since the bicycle stands upright, handling of luggage is easy
This review is about item#37586717.
Bicycle stand
4
From Japan
On 2014-11-27 19:45:17
Although it is very good, when removing the stand (when riding a bicycle) Because the stand itself is heavy, just by the force of the spring, it is lifting up with a foot because it does not rise. I bought two points, but one goes up only by the spring force normally.
This review is about item#37586726.
Improved durability during parking
2
From Japan
On 2014-11-10 19:33:06
I think that appearance and texture are good for durability. Automatic lock does not work properly and the part which normally operates by kicking is not locked unless it is moving to the end. Moreover, although the assist function that only steps on the kicking part is not automatic, it seems to be urine, but it is not usually felt different from a genuine article in general. Because the shape is the same, convenience is not particularly felt by subtle differences of trampling, kicking and touching. Although others are also written, since the stand stops without being able to jump up to the end, there is a possibility of dragging when riding without confirmation. I tried two, but both have the same malfunction. Although there is an indication to encourage lubrication of the moving part to the package, it can be said that this is the initial malfunction at the time of purchase.
This review is about item#37586717.

Related Products