Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rear Carrier Dowel Class 18

4.10 (10)
Specification
With dowel screw, Dowel screw
...see all
Product Options
ADD TO CART
Class Frame Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Frame Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18, 18 Raised floor type, Raised floor type Multi-coating, Multi-coating For 27 inches, 27 inches for 1PC 1 RC6 37587006 17.21 SGD
In stock
18, 18 Raised floor type, Raised floor type Multi-coating, Multi-coating For 26 inches, 26 inches for 1PC 1 RC6 37586997 17.21 SGD
In stock
18, 18 Raised floor type, Raised floor type Cation Black, Cation Black For 26 inches, 26 inches for 1PC 1 RC6 37586954 16.12 SGD
In stock
18, 18 Raised floor type, Raised floor type Cation Black, Cation Black For 27 inches, 27 inches for 1PC 1 RC6 37586963 16.12 SGD
In stock
18, 18 Raised floor type, Raised floor type Chrome-plated, Chrome plating For 26 inches, 26 inches for 1PC 1 RC6 37586972 17.04 SGD
In stock
18 Raised floor type, Raised-floor type Chrome-plated For 27 inches, 27 inches for 1PC 1 RC6 37586981 18.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
It is not suitable for use as a folding 26 inches MTB
1
From Japan
On 2016-11-19 20:00:05
"Check for frame size" of <commodity beans knowledge> measurements to reference But it was mounted 26-inch folding MTB, It will be in the state inclined to before violently. As it is written clearly in the instruction manual of the relevant goods, Merely be for raised floor in the case of a city cycle, All of the bicycle does not fit in the frame size. Although you give up because I bought Well in the useless origin, insufficient explanation is clear!
This review is about item#37586954.
Simultaneous purchase behind the shopping basket
5
From Japan
On 2016-04-25 21:55:22
You could easily mounting. Just requires a wrench of size 25. My set wrench does not have 25. It was attached using a monkey wrench. Good product to value for money is now in hand. Delivery also was quick.
This review is about item#37586997.
For road bike
5
From Japan
On 2016-04-03 00:07:21
We put in impossible to 700C load model. The orientation of the front dowel was bent on their own. Since the installation of the lower mounted as it is, to not fit the size of the screw and the hole, the bed is tilted a little before. It's like painting also looks good as seen, it is so firmly also made.
This review is about item#37586963.
Exchange of bicycle ring key
5
From Japan
On 2015-10-15 13:12:02
Until now, there is only a front carrier on the bike, when you buy the goods that bulky shopping, etc. (dog, bait such as cats), but the running of put in front carrier was unstable and dangerous, stability and it rear carrier loading platform to have been very useful lead to traffic safety.
This review is about item#37586981.
Used for bicycle renovated
5
From Japan
On 2015-08-10 16:15:14
It satisfied even when compared to buy a commercial product for the new, but did not set in the rear wheel part up to now
This review is about item#37586997.
Loading platform for the rear of the bicycle
5
From Japan
On 2015-07-19 19:12:14
It is mounting cheap strong and very satisfied with this price.
This review is about item#37586954.
Bicycle repair
4
From Japan
On 2015-03-28 13:51:16
It is a very good product, but one of the University of the nut was a defective product is no screw thread. But it has been installed without any problems using the have a nut that has, I manufacturers want you to properly inspect.
This review is about item#37586954.
Because the carrier is broken we are with now
4
From Japan
On 2014-10-29 20:26:52
Attachment was able without any problems. Size was also good to cheap to buy was perfect
This review is about item#37586972.
For repair
3
From Japan
On 2014-02-22 20:52:08
Exchange at the same time as the carrier of the rear wheel tire was also replaced. Since the width of two fasteners width and the carrier side of the bicycle side under the saddle is different, in the enclosed bolt it could not be stopped in the short. It was substituted for the only one in the hand of a long bolt. No check I think that's what surely standard was a failure. Please be careful.
This review is about item#37586954.
Attachment to the wheel 26 inches bicycle after without rear carrier
4
From Japan
On 2013-07-01 13:50:43
As the rear carrier price was lowest kana structure and paint also passing grade of goods. However, although the bed top surface (the larger of the double ellipse) you on the front side of the center there is a junction of the metal, Since two metal from the right and left are joined in a shifted state half back and forth, It is a large dissatisfaction for those who fine place worries. This was used satisfaction 5 star Without.
This review is about item#37586954.

Related Products