Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Class Frame Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Frame Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18, 18 Low-floor type, Low-floor type Chrome-plated, Chrome plating For 27 inches, 27 inches for   1PC 1 RC-18M 27CP 37587103 -
Discontinued
[x]
18 Raised floor type Multi-coating 27 inches for   1PC 1 RC-18H 27SE 37587067 -
Discontinued
[x]
18 Raised floor type Cation Black 26 inches for   1PC 1 RC-18H 26ED 37587015 -
Discontinued
[x]
18 Low-floor type Chrome plating 26 inches for   1PC 1 RC-18M 26CP 37587094 -
Discontinued
[x]
18, 18 Raised floor type, Raised floor type Chrome-plated, Chrome plating For 26 inches, 26 inches for   1PC 1 RC-18H 26CP 37587033 -
Discontinued
[x]
18, 18 Raised floor type, Raised floor type Chrome-plated, Chrome plating For 27 inches, 27 inches for   1PC 1 RC-18H 27CP 37587042 -
Discontinued
[x]
- Raised-floor type - 26 inches for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC-18H 26SE 37587051 -
Discontinued
[x]
18 Raised floor type, Raised-floor type Cation Black For 27 inches, 27 inches for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC-18H 27ED 37587024 -
Discontinued
[x]
- Low-floor type - 27 inches for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC-18M 27SE 37587121 -
Discontinued
[x]
18 Low-floor type, Low-floor type Multi-coating For 26 inches, 26 inches for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC-18M 26SE 37587112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Sold as an option for bicycles
2
From Japan
On 2016-04-15 11:32:19
Whether it is an old inventory or a little plating was floating I would like you to replace it If you see the PC already changed the screen and the screen has changed and the exchange is hopeless ... If you are a product that does not resell Yarareta, However, I sent it rusty goods and it was opened up when it is such a thing, I have suspicion about the way of such damage and product management I hope for improvement in the future ★ I will make it to one place ★ ★ Thank you.
This review is about item#37587103.
Used as an option when selling a bicycle
3
From Japan
On 2016-02-26 18:13:46
I ordered it with inventory of stock manufacturers but after suffering ok to the reserver it became suddenly obsolete guidance and I was in great trouble. There are things with only class 18 low floor carriers from the frame strength and shape, and if you attach a class 27 to a student car, it is easier to ride a two-seater because it is strong, so if possible we would like to ship a student car in class 18 It is. Also, since SE (multicoating) is more rust-resistant than plating and cation black, it would be greatly appreciated if you could enhance the lineup of SE series in class 18 to manufacturers.
This review is about item#37587112.
I installed on a bicycle
5
From Japan
On 2015-08-13 16:20:58
I got lost in the selection of the shape, it fits perfectly, it was a solid making.
This review is about item#37587103.
For repair
5
From Japan
On 2015-04-14 16:04:10
It is cheap and strong. I will also purchase it.
This review is about item#37587112.
Loading luggage
4
From Japan
On 2014-09-15 15:12:23
Previously, when purchasing other goods of the same series, mounting screws were included, but this product was not included in this product. I saw a review of the other person, so I searched for the item bundled, but I was not sure. Although there was an answer that it is the thing that comes with originally, I am thinking that if the price is revised by price revision, management will be thoroughly done.
This review is about item#37587103.
Exchange
4
From Japan
On 2014-06-17 20:43:27
I think that it is a good product
This review is about item#37587042.
For commuting bicycle career.
3
From Japan
On 2013-10-04 18:36:15
I have not bought a child yet so I bought this class 18. The bicycle that I am riding now did not have a carrier, and it was very difficult to come home with things that can not fit in the front basket. Since the item arrived today, I thought that the installation was immediately, but bolts for attaching to the back of the saddle were not attached. Bolts kindly have so many kinds, so I managed to do something, but if bolts are not included they will be in trouble if you do not have them properly entered.
This review is about item#37587033.

Related Products