Buy more than* S$200* and get FREE SHIPPING

Long Carrier, Seat Stopper, Class 27

4.44 (54)
Class
27, 27
...see all>
Product Options
ADD TO CART
Frame Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Raised floor type, Raised floor type Multi-coating, Multi-coating For 26 inches, 26 inches for 1PC 1 RC-27H 37587191 17.99 SGD
Shipped after 2018-06-01
Raised floor type, High floor type Cation Black, Cationic black For 26 inches, For 26 inches 1PC 1 RC-27H 37587155 15.99 SGD
In stock
Raised floor type, High floor type Cation Black, Cationic black For 27 inches, For 27 inches 1PC 1 RC-27H 37587164 15.99 SGD
In stock
Raised floor type, High floor type Chrome-plated, Chrome plated For 26 inches, For 26 inches 1PC 1 RC-27H 37587173 17.99 SGD
In stock
Raised floor type, High floor type Chrome-plated, Chrome plated For 27 inches, For 27 inches 1PC 1 RC-27H 37587182 17.99 SGD
In stock
Raised floor type, High floor type Multi-coating, Multi coating For 27 inches, For 27 inches 1PC 1 RC-27H 37587207 19.99 SGD
In stock
Raised floor type, High floor type stainless, Stainless steel For 26 inches, For 26 inches 1PC 1 RC-27H 37587216 40.99 SGD
In stock
Raised floor type, High floor type stainless, Stainless steel For 27 inches, For 27 inches 1PC 1 RC-27H 37587225 42.99 SGD
Shipped after 2018-06-04
Low-floor type, Low floor type Chrome-plated, Chrome plated For 26 inches, For 26 inches 1PC 1 RC-27M 37587234 18.99 SGD
In stock
Low-floor type, Low floor type Chrome-plated, Chrome plated For 27 inches, For 27 inches 1PC 1 RC-27M 37587243 18.99 SGD
In stock
Low-floor type, Low floor type Multi-coating, Multi coating For 26 inches, For 26 inches 1PC 1 RC-27M 37587252 22.99 SGD
In stock
Low-floor type, Low floor type Multi-coating, Multi coating For 27 inches, For 27 inches 1PC 1 RC-27M 37587261 21.99 SGD
In stock
Low-floor type, Low floor type stainless, Stainless steel For 26 inches, For 26 inches 1PC 1 RC-27M 37587277 45.99 SGD
Shipped after 2018-06-01
Low-floor type, Low floor type stainless, Stainless steel For 27 inches, For 27 inches 1PC 1 RC-27M 37587286 45.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 36
4 star 10
3 star 5
2 star 2
1 star 1
Review Rating: 4.44
54 Customer Reviews
The reviews are automatic translation.
Bicycle carrier mounting
5
From Japan
On 2018-05-18 18:39:50
Quick correspondence, moreover, it was very easy to install.
This review is about item#37587182.
Carry exchange
5
From Japan
On 2018-04-29 14:06:33
Stainless steel is better than plating because there is no rust. I could buy it cheaper than the home center.
This review is about item#37587277.
Bicycle maintenance
5
From Japan
On 2018-04-20 21:48:15
Purchased for mounting basketball. The product is very solid and perfect. It is regrettable that it is too heavy and heavy. I think that it is better to have class 18 handling.
This review is about item#37587173.
For commuting bicycles
3
From Japan
On 2018-01-23 17:58:54
good point It is very solid because ordinary irons are generally fat. A bad point I think that it is very heavier than ordinary ones.
This review is about item#37587207.
Normal use
5
From Japan
On 2017-12-10 17:39:48
I am satisfied well with the size and desk height. The bicycle has risen.
This review is about item#37587155.
Bicycle maintenance
3
From Japan
On 2017-11-27 15:00:40
The width of the seat pin was about 6 mm wider and it did not fit, and when it was forcibly bent, the plating peeled. Please display detailed dimensions.
This review is about item#37587234.
Bicycle reinforcement
5
From Japan
On 2017-10-02 23:04:08
Than leaving abandoned bicycles You had better buy it here Also, since there are few sheet fasteners, it is better to bought quickly at that point Many are tightening dowels
This review is about item#37587155.
Parts exchange for city cycle
5
From Japan
On 2017-01-31 20:59:32
It's been awhile since the installation, but the state of plating is also good, COSPA ☆ I think that it is five!
This review is about item#37587207.
It is not parallel
2
From Japan
On 2016-12-14 11:49:33
I put it on my bicycle 27 inches properly, but it did not become parallel. The rear is quite high and it becomes a naname. Also, the black paint is thin enough that there is a portion where the paint was bald and rubbed with enclosed items at the time of opening, so you should not expect too much.
This review is about item#37587164.
In the title of seat stoppin? Is it? Is it? Is it? Is it?
1
From Japan
On 2016-12-05 09:15:42
Although I purchased to purchase a carrier (carrier) for Mamari Chary, I bought it for attaching to the seat, but the space (space) of the mounting part and the length of the seat mounting part do not match at all. Although the seat side is about 35 mm, the space of this carrier is 45 mm or more, a spacer of 5 mm or more (thick washer) is required for creation of a gap, and appearance is also ugly! The space of this career is a space for attaching directly to the frame attachment of a bicycle, not a seat. Thanks to that, it became useless shopping without being attached. I'd like you to describe the dimensions of the main part like the mounting part, since I will modify the title. Although it is saved by posting many parts, unnecessary shopping also occurs, so I think that the description of dimensions is important.
This review is about item#37587182.

Related Products