Buy more than* S$200* and get FREE SHIPPING

Bike Rear Carrier

4.14 (7)
Class
27, 27
Frame
Ultra-low-floor type, Ultra-low-floor type
Specification
Dowel screw
...see all
Product Options
ADD TO CART
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
stainless For 26 inches, 26 inches for 1PC 1 RC-63a 37587313 45.97 SGD
In stock
stainless For 27 inches, 27 inches for 1PC 1 RC-63a 37587322 45.97 SGD
Shipped after 2017-06-01
Multi-coating For 27 inches, 27 inches for 1PC 1 RC-63a 37587304 25.39 SGD
In stock
Multi-coating, Multi-coating For 26 inches, 26 inches for 1PC 1 RC-63a 37587295 25.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Bicycle repair
3
From Japan
On 2016-04-18 00:10:27
It does this career is I bike to arrive horizontally .... But I think myself of is that it is a typical mom bicycle frame, could fall considerably behind. After, strength something is a problem that seems, rust on the stainless steel model is go out and how.
This review is about item#37587322.
For Bridgestone Alberto
5
From Japan
On 2016-03-27 09:50:36
Purchased for Bridgestone Alberto 2016 model. Without any problem, we can be installed. However, the previous until, bolt set that was shipped became sold separately, it is a minus. It's always necessary, Why? The last time, but mistook the year at the time of comment, 2014, since there is for 27 inches for the .26-inch was can be installed without problems in 2016. Both models both, please note.
This review is about item#37587322.
This previous comment is terrible
3
From Japan
On 2015-01-27 17:24:28
Do you know the future using 2016 Alberto? Tilt up and grab properly Grab a custom Japan is "I will not correspond to Alberto after 2010, before 2008," and it is a two-year limitation Which is right Could it be?
This review is about item#37587313.
Carrier for Alberto
5
From Japan
On 2014-04-22 21:00:59
It is used for 2016 Alberto. (27 inches) It was possible to install without trouble. I think that it is cheaper than genuine, strength is also problematic. Monotaro was the cheapest. It is regrettable that it takes time to ship.
This review is about item#37587322.
Used for school bicycles
5
From Japan
On 2014-02-26 19:12:44
I installed it in Bridgestone Alberto. It is very satisfactory that you can install the equivalent on less than half of the manufacturer's items.
This review is about item#37587322.
Used for BS made bicycle, used for baggage at school
5
From Japan
On 2012-05-03 22:58:36
I could install without problems. There is no tilt in the loading platform and strength is satisfactory.
This review is about item#37587313.
I put a kid on the back of the bicycle, so I replaced it with a thing with a large load.
3
From Japan
On 2012-04-13 17:19:16
Although the frame size of the bicycle was there, a part of reinforcement hitting the mudguard was not in the 18 kg type, it could not be installed. Ultra low floor type 27 kg carrier seems not to be attached to common mummy carry with mudguard. (The sports type without mudguard seems okay.) Since it is a non-refundable item, I think that you can prevent buying mistakes like me if you carefully post notes and correspondence tables on the site. The price is very cheap and the points sent to you separately from other early arrival items are very satisfying, so it is an ordinary evaluation together with the above points.
This review is about item#37587313.

Related Products