Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Platform Trolley

4.25 (8)
Caution
* Fixed handle will be mounted by yourself.
Brake/Stopper
Yes
Noise Reduction
Yes
Caster Type
Bioto
Pallet Dimension (mm)
900x600
Handle Height (mm)
861
Floor Level (mm)
203
Caster
Two x fixed castors two freely casters
Load Capacity (kg)
300
Material (Wheel)
Guregomu
Wheel Diameter (phi mm)
125
Weight (kg)
15.7
Material
Resin
Type
Stationary type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-DSK-302B2 37587715 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
When transporting by truck
5
From Japan
On 2016-06-11 14:38:47
Very quiet and easy to use and satisfied.
This review is about item#37587715.
Interior work
2
From Japan
On 2016-04-06 14:48:10
When I tried to order it, it was higher than the price that was in the catalog.
This review is about item#37587715.
Used for carrying packages
5
From Japan
On 2015-12-27 11:27:45
We use 4 units. The sound of the tire is quiet and light, I am satisfied. I dare to say that I want a little more weight and want to keep the price down.
This review is about item#37587715.
Transportation of scientific equipment
5
From Japan
On 2015-12-10 15:36:14
The cheap article which I bought earlier was vibrated to such an extent that the wheels were hard and even the unevenness of the asphalt level caused the goods to fall apart, but this is smooth. There is no complaint. It seems to be active in the movement of precision equipment etc.
This review is about item#37587715.
In a food factory, transport materials packaged in corrugated cardboard.
4
From Japan
On 2015-06-17 14:55:19
I use it in the factory. Because it is a plastic truck, it is okay not to rust, but it is a difficult point to get rusted because the part of possession is steel. Brake is handy and easy to operate and handy.
This review is about item#37587715.
To the delivery of heavy items.
5
From Japan
On 2014-06-12 18:13:59
Last time I used the company's folding ceremony, but because of heavy load, the play of the handle part came out, this time I purchased a fixed type. Not limited to this product, although it is common to each company, the use place is not the concrete road surface in the warehouse but the wear of the tire / wheel shaft of the caster is early on the asphalt road surface in the harbor and the sea breeze is easy for rust. However, in normal trolleys, the carrier is made of metal and does not hold for two years. This item has good carrying because the carrier is made of plastic. Usually in the warehouse there is no problem, depending on the condition I think that it is a good item that can be used for more than 10 years.
This review is about item#37587715.
Product transport in factory
5
From Japan
On 2013-12-10 13:23:28
With the brake, you can operate the baggage steadily even in a slightly inclined place. The position of the brake is not disturbing, it is easy to operate. The sound is also quiet and light. I would like to see how far the durability is afterwards.
This review is about item#37587715.
Transport of goods when working outside
3
From Japan
On 2013-02-25 19:01:33
It was a shock that the handle does not regain.
This review is about item#37587715.

Related Products