Buy more than* S$200* and get FREE SHIPPING

White LED Light

4.40 (5)
Lighting Time
60 hours (flashing / 120 hours)
Batteries
2 N batteries
Weight (g)
53 (Including batteries and bracket)
Color
Black
Accessories
Bracket, battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-101 37587794 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mounting on a bicycle
5
From Japan
On 2016-11-03 22:07:45
It became completely dark, the existing generator was very heavy with heavy load, but it was dark, but cheap and it got brighter. Cost performance is the best.
This review is about item#37587794.
Used as a bicycle light
5
From Japan
On 2015-12-27 11:35:07
Although it is a small light, it demonstrates sufficient performance. I bought a good one.
This review is about item#37587794.
bicycle
5
From Japan
On 2014-10-17 13:59:40
Installation Easy, compact and bright enough
This review is about item#37587794.
Bicycle light
2
From Japan
On 2014-09-23 00:24:37
It was very bright and stylish, and it was easy to install and easy to operate, but it did not turn on at around 3 months after use. Did the test battery run out? I thought I tried replacing the battery but it did not turn on. When looking carefully, the circuit part was rusted and rotten. I was convinced that it was waterproof for bicycle, but it seems that it was not waterproof. Those who think about using in bicycle attachment think that we need attention.
This review is about item#37587794.
bicycle
5
From Japan
On 2012-04-24 23:37:46
It was perfect size for me stylish. I am satisfied.
This review is about item#37587794.

Related Products