Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflector Lamp, Fluorescent Light, Eco Light Bulb

4.43 (23)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input Current (A)
0.38
Rating Life (Hours)
10000
Outer Diameter (phi mm)
122
Connector
E26
Power Consumption (W)
22
Type
For indoor use
Weight (g)
240
Voltage
AC100V 50/60Hz common
Overall Length (mm)
159
Type
100W power-saving type
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100 Daylight color 1PC 1 EFR25ED/22 37590533 15.99 SGD
In stock
1200 Electric lamp color 1PC 1 EFR25EL/22 37590524 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Incorporated in the field Ref Holder
5
From Japan
On 2018-04-28 14:15:28
It is hot in the summer and is exchanged considering the fire. I'd like to make it an LED bulb, but it's expensive, is it cheaper to purchase an LED projector? So if you intended to discard the holder, I found a reflamp type fluorescent lamp. It was a bit darker than 100 W but it was a little fever and the holder could also be reused.
This review is about item#37590533.
I use it as a reflex ball
4
From Japan
On 2016-03-08 16:36:45
The size is a bit big. I hope there is something a bit more compact ...
This review is about item#37590524.
In-store
5
From Japan
On 2015-11-18 20:56:24
We are purchasing it here because we can quickly save in power saving, affordable price zone. Brightness that does not feel the necessity of LED is attractive.
This review is about item#37590533.
In-store lighting
5
From Japan
On 2015-05-15 16:51:01
I bought and used the same item three years ago. Since it began to be cut shortly after about 10,000 hours of use, I replaced all five. After all the new is bright. If you are using it for 3 years, the glass part will also be white, so the brightness also falls as it dulls. Periodic replacement is recommended. In our shop, we use it for the spotlight outside. I plan to use it in the future.
This review is about item#37590533.
Used on the office desk of the work place.
5
From Japan
On 2015-04-07 16:32:42
Ohm Electric's goods think that the price is cheap and the performance is quite good. This product will overlook the package of the box inconspicuously, but it is pretty good to try it. I am using both with and without a reflex lamp, but with a reflex lamp is bright as much as light concentrates. Since the maximum diameter of the reflamp is 120 mm, please be careful when purchasing. I think that the actual brightness is 100 W equivalent. Electricity charges also became considerably cheaper.
This review is about item#37590533.
Proof of factory
5
From Japan
On 2015-01-16 08:14:16
Price is cheaper than LED, electricity price is cheaper than incandescent bulb, somewhat larger size, but you choose no appliances. Depending on the layout it will be a substitute for the 40 w fluorescent tube
This review is about item#37590533.
Spot lighting
5
From Japan
On 2014-11-28 10:51:57
It was very cheap, bright, and it was used as a spot-like partial lighting somewhat. If you want to focus on a narrower irradiation range as a spotlight, I think that the spot type of the LED bulb is better, but if you do not stick to the range, this item is very profitable from a price point of view think. I think luminance, total luminous flux, luminous efficiency itself is not much different from LED. Thank you for offering good products.
This review is about item#37590524.
Used for shop product down
5
From Japan
On 2014-10-08 06:09:15
Used instead of traditional downlight but I got lost but decided at the price It is very bright and less power saving I am satisfied
This review is about item#37590533.
Partial proof
5
From Japan
On 2014-02-03 18:19:54
We were able to answer your request with warm light with bulb color
This review is about item#37590524.
Spot lighting
5
From Japan
On 2013-11-12 13:54:52
Used instead of 70 W reflex lamps Brightness Electricity costs are saved by convincing things
This review is about item#37590524.