Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Block Dynamo

4.40 (15)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 MBL-2.4FII 37588503 9.99 SGD
In stock
Black 1PC 1 MBL-2.4FII 37588512 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Exchange for new items
5
From Japan
On 2018-02-26 23:02:33
The light attached to the bicycle was broken by deterioration, so I exchanged it We also installed a manual lever, but the light may arbitrarily stick while running
This review is about item#37588503.
General use
1
From Japan
On 2017-12-07 19:34:22
I thought that it was LED was a mistake, it is an ordinary light. The brightness is also normal, since I am not using it, I have to throw it away.
This review is about item#37588503.
I attach it to the bicycle.
5
From Japan
On 2017-06-20 18:08:50
It works for the price correspondingly. I am satisfied.
This review is about item#37588512.
To the car
3
From Japan
On 2016-12-29 00:50:23
Although it is attached for one week, at first there was resistance to rotation, but there is a feeling that it gradually became soft. On the other hand, I feel that the sound of rotation has become big. It is good that a spare bulb is attached and the installation guide line is attached to the cover. What will happen after durability?
This review is about item#37588503.
For lighting the bicycle
4
From Japan
On 2016-11-24 15:51:53
Now I hit the bicycle on board and damaged the light bulb, so it was nice to find something similar I was looking for. The method of lighting up lately when it gets dark does not like a little resistance when driving during the day!
This review is about item#37588503.
Change bicycle light
5
From Japan
On 2016-10-13 00:30:23
I got lost as LED type, but few machines to ride a bicycle, choice here for a reasonable price. When it is a brand-new one, the rotation of the dynamo is light and it is very bright. Although it is not something to be broken, it may be better to exchange it for about 2 to 3 years as a guide
This review is about item#37588512.
As a replacement
4
From Japan
On 2016-10-04 20:28:24
I confirmed that it can be installed without problems. There was a wound scratched about 2 cm in length on the lens surface (outside) of the light as one point of concern. Once I started using it, someday it will be a scratch level so I returned off the exchange or exchange, but I was concerned at which stage this scratch was entered. It would be better to protect the lens surface so that it does not get scratched if possible!
This review is about item#37588503.
Night lighting
5
From Japan
On 2015-06-12 15:05:12
It is cheap and performance is recommended well.
This review is about item#37588503.
For my favorite car
5
From Japan
On 2015-06-05 08:35:26
Long ago, the sound and lightness are much different than what I used when I was a child. I should have bought it as soon as possible. I could also use 3W type lights. I used it with a remote lever.
This review is about item#37588512.
For repair
4
From Japan
On 2015-04-14 14:45:53
The price is reasonable and things are very good. I also like the shape.
This review is about item#37588503.

Related Products