Buy more than* S$200* and get FREE SHIPPING

Light MagBoy, LED Block Power Generating Lamp

4.47 (45)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red LED 1PC 1 MLA-8 37588582 25.99 SGD
In stock
Green LED 1PC 1 MLA-8 37588591 26.99 SGD
In stock
Orange LED 1PC 1 MLA-8 37588573 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 11
3 star 0
2 star 3
1 star 1
Review Rating: 4.47
45 Customer Reviews
The reviews are automatic translation.
26 inch bicycle for adults
5
From Japan
On 2017-12-07 18:43:42
Because the bean ball type is dark, exchange. We also examined the LED dynamo lamps of the handsome monoteru but the offset from the tire was small and the shadow of the tire seemed to be bothering so select this product with large offset. The shadow of the tire is fine, bright and comfortable. For a child's 22-inch bicycle, we use the LED dynamo lamp of a guy monoterous, 22 inches can be used without offset problem.
This review is about item#37588573.
Replacement of bicycle generator.
5
From Japan
On 2017-07-14 21:48:06
Because it is rubber, it is quiet, light, bright, something to say.
This review is about item#37588573.
Bicycle running at night
2
From Japan
On 2017-01-05 18:06:45
This is the second purchase. Although the first Magboy was used less frequently, the light ceased to work.
This review is about item#37588582.
Bicycle power generation light exchange
2
From Japan
On 2016-06-27 19:47:09
I purchased it because I thought that it was 6 LED light so it would be bright, but it looks pale and dim. The same Maruzen 's Mugboy LED (MLC - 1) is one light, but it illuminates the road brightly. I think the orange color on both sides flashes for a while even if it stops, so from the safety point of view it is very good.
This review is about item#37588573.
Commuting
5
From Japan
On 2016-02-23 20:25:53
bright! I'm worried because I do not know the other side because the area of ​​power generation is small.
This review is about item#37588582.
Replacement from light bulb type
5
From Japan
On 2016-01-27 22:35:29
The light bulb type is dark, but the LEDs are still bright. The load of the dynamo has been considerably reduced. It is good to shine like a sign while stopping.
This review is about item#37588573.
Mounting on the front wheel of the bicycle
5
From Japan
On 2016-01-14 18:39:54
Even in the state of pushing the bicycle "is very bright!", I do not feel the weight of the dynamo rotation, the contact noise with the tire at the time of rotation is also slight and the night driving is comfortable.
This review is about item#37588573.
Running a bicycle at night
5
From Japan
On 2016-01-10 19:12:27
Light and bright. It is much better than the dynamo that I used to date
This review is about item#37588573.
I replaced traditional things
5
From Japan
On 2015-12-09 19:40:22
It is a bright good item with a light touch just pressing the bike very brightly.
This review is about item#37588582.
For MTB
5
From Japan
On 2015-10-21 14:39:26
It is very convenient when riding at night It is bright because it is bright and there is a flashing light when stopping
This review is about item#37588591.

Related Products