Buy more than* S$200* and get FREE SHIPPING

Bullet Shaped Headlight

3.80 (10)
Power (W)
2.4
Voltage (V)
6
Color
CP
Dimension (mm)
84 x 95 (Headlight)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-2.4CB 37588634 21.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Used at night light
4
From Japan
On 2017-06-01 10:33:29
Since it can be installed under the front basket, I bought it. Light is also great, so you can drive at night as well
This review is about item#37588634.
Bicycle repair
3
From Japan
On 2017-02-22 18:36:06
I like the look very much. I hear quite a noise at the time of lighting · · ·. It is charming.
This review is about item#37588634.
Bicycle repair
4
From Japan
On 2017-02-09 09:54:48
It was an installation on an old bicycle, but the atmosphere is satisfactory. The sound at power generation is quite large. Just thinking about the price is a good deal.
This review is about item#37588634.
For light exchange
3
From Japan
On 2016-07-25 23:04:44
It's too dark ... Is it the limit of the light bulb?
This review is about item#37588634.
Running at night
4
From Japan
On 2014-11-27 20:14:12
Bullet type light body was a metal like wind body, but it was a plastic product. It is cheap to say it is cheap, but I am expecting that it will last long as there is no worry about corrosion. Theft is terrible if it is an expensive part, but even if it is inexpensive as this product it is an advantage that even if it is stolen psychological damage is small and it is possible to park with confidence. Only the light part is connected to the hub dynamo and it is used for about a month, but at the moment there is no dissatisfaction.
This review is about item#37588634.
Replacement
4
From Japan
On 2014-09-20 15:32:13
There is an atmosphere where the image of the old car may come out. There is a slightly crappy feeling when it comes to quality.
This review is about item#37588634.
maintenance
1
From Japan
On 2014-06-27 15:46:11
The quality of the light is too surprising and the quality of the lens is not good. Although the lens is a fashionable noncut transparent lens, the reflector is old style and inefficient bad quality. The goods that arrived are large and small scratches on the lens and can not be considered as new. Marzen's embossing has been made largely in the most prominent part of the light housing, and it is ruining the design. There are two kinds of mounting stays, but when attaching to the frame head part, a stay for lamp mounting is required. Please note that ordinary Mamari Chari is a standard front car stay, so you need to change the lamp state at a bicycle store etc.
This review is about item#37588634.
Bicycle maintenance
5
From Japan
On 2014-03-29 12:36:52
Bullet head light full of retro feel. The shape and size are also satisfied. Just having a setting without a dynamo is fine. Dynamo has surplus.
This review is about item#37588634.
Running at night
5
From Japan
On 2013-06-16 22:07:19
Ground the light body and the alternator to make it even brighter.
This review is about item#37588634.
Bicycle repair
5
From Japan
On 2011-08-23 12:32:04
I bought it for repairing a practical car. It was big and solid. After all it is a shell type light for a practical car!
This review is about item#37588634.

Related Products