Buy more than* S$200* and get FREE SHIPPING

Light, MagBoy II Separate Type

4.42 (26)
Color
CP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MLB-3S-CB 37588643 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Blink about 1 minute after stopping Benefits
4
From Japan
On 2017-07-11 15:00:08
Blinking is the best feature for about 1 minute after stopping. When waiting for a signal at night, for example, the LED flashes for one minute when stopped, so safety is improved The light body is somewhat larger and has a presence. For the brightness as it is running, feeling so bright, The manufacturer's "Magboy Auto Light Head (for the cage)" is far above. The roller dynamo of the set seems to be common with the roller dynamo style light which is not the same as the manufacturer. If only Dynamo breaks down, I think that you can repair it by buying the cheapest light, just removing the dynamo.
This review is about item#37588643.
I installed it on my own bicycle.
4
From Japan
On 2017-05-17 22:19:32
Although it is darker than the integral type, the orange LED turns on for a while as the vehicle stops so visibility is good even when waiting for a signal.
This review is about item#37588643.
For bicycles
4
From Japan
On 2017-04-22 06:34:23
The pedal is light. The light is brighter and easier to see than a light bulb.
This review is about item#37588643.
Reduce load when light is lit
3
From Japan
On 2017-04-18 06:29:01
I bought it, but with my old bicycle, the car body stay could not be installed short. It becomes the installation after purchasing the optional stay.
This review is about item#37588643.
For children's bicycle
5
From Japan
On 2017-03-02 17:57:26
I installed it because the bicycle for children did not have a light. Because child's bicycle is small, I bought it thought that it is good to illuminate from a high place even a little. It was as calculated.
This review is about item#37588643.
For replacement
5
From Japan
On 2017-02-27 15:02:52
It is convenient to use variously I think I will purchase again. Recommended
This review is about item#37588643.
Bicycle driving at night
5
From Japan
On 2017-02-01 22:00:33
Even when waiting for a signal with the capacitor charging function, it is shining in orange and it is handy at its best.
This review is about item#37588643.
When driving a bicycle at night
3
From Japan
On 2016-08-05 09:54:36
It is darker than Magboy LED, and the irradiation range is narrow feeling. I thought that it would be nice to have shields as it could be installed in front of the basket, but I think that it was normal as normal.
This review is about item#37588643.
bicycle
4
From Japan
On 2015-11-30 18:39:47
An old bicycle had a cannonball type light attached, but it was broken and looking for something similar. Installation was also as difficult as I thought it was possible to install safely. It was bright with the LED, it was good.
This review is about item#37588643.
Bicycle lighting
5
From Japan
On 2015-10-12 23:16:01
Because Magboy is cheap and has high reliability, repeat after damaged by collision last about 4 years use. After all it is brightness which is not comparable with bean light bulb etc. There is only long seller as expected, and it will not easily break like LED bean ball. They also have fitting hardware, which can be installed anyhow. It is good to turn on the side light for a while when stopping from running. In other words, the area where the block of dynamo makes contact with the tire is likely to be inevitably small (only the corners of the block can be brought into contact with the tire), and it is anxious that the way of shaving the block seems to be unbalanced . This is because the dynamo tilts obliquely to make contact with the tire (there is a type in which the dynamo moves in parallel, although here the contact area between the block and the tire can be increased, but the adjustment of the mounting position I feel a bit difficult).
This review is about item#37588643.

Related Products