Buy more than* S$200* and get FREE SHIPPING

Wire type Remote Lever

3.94 (32)
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WRL-GR 37588652 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 8
3 star 1
2 star 4
1 star 3
Review Rating: 3.94
32 Customer Reviews
The reviews are automatic translation.
Used for 26-inch Mama Chari Mug Boy LED
5
From Japan
On 2018-01-02 08:06:14
It is really recommended if you can attach the light which you can tend to do with the legs at hand with really convenient more quickly.
This review is about item#37588652.
To open and close the manual exhaust valve of the motorcycle
1
From Japan
On 2017-12-02 08:53:08
Purchase failed by speculation. I wanted to use a lever and tried to buy it but the wire can not come out (there is no groove) It is useless because the application is different in the first place. It is a selfish review.
This review is about item#37588652.
Used for 20 inch folding bicycle
4
From Japan
On 2017-11-11 12:20:47
It is a third repeat purchase. I am very satisfied with the price and function, but there are many variations in products. The first one was able to install and use it without problems, but the second one could not be used in the end as it would catch on a part that should move smoothly originally. The third one was missing one screw, but it was able to install using the second screw.
This review is about item#37588652.
I bought it with a bicycle lamp at the same time.
5
From Japan
On 2017-09-24 13:11:13
It is dangerous to manipulate the dynamo while driving by hand. It is ¥ 430 that you can remotely (Super Sorghum Taro).
This review is about item#37588652.
Grade up around lights
5
From Japan
On 2017-09-05 22:39:39
It is repeat purchase. Usability and brightness are greatly improved with a set with Magboy.
This review is about item#37588652.
Set in the dynamo for children's school attendance
4
From Japan
On 2017-09-03 09:23:57
I exchanged with Dynamo at the same time. Installation is a bit difficult. It is a habit to remove the fixing of the wire. I think that it is better to consider display because the operation direction of ON and OFF is difficult to understand. I would like you to write a more detailed explanation of the manual. There is no dissatisfaction with operability.
This review is about item#37588652.
In order to light the light of the bicycle, the dynamo must be brought into contact with the wheel, but if this item is present, it can turn on / off without releasing the hand from the handle.
5
From Japan
On 2017-07-17 22:10:03
It is convenient to turn on / off the light while grasping the handle of the bicycle. There was a problem with the delivered item, but thankfully for quick correspondence after contact.
This review is about item#37588652.
For replacement
2
From Japan
On 2017-05-17 21:24:10
I used it as a child's bicycle as a lever of Magboy, but it's too long to handle it carelessly. Fixed around the basket to prevent jumping out of the bicycle, but the operation of the lever became heavier and the child's power was not easy to bear with difficulty. I wish I could choose the length.
This review is about item#37588652.
It is possible to operate it by hand.
5
From Japan
On 2017-04-24 15:01:35
Installation was easy, I let my son of junior high school students work, I did not know the adjustment of the wire, it was completed with screw tightening by pinning.
This review is about item#37588652.
Bicycle light lit while driving
4
From Japan
On 2017-04-18 06:31:04
Actually, it is necessary to temporarily stop and dynamo operation. With this part, it is possible to light without risk even while driving.
This review is about item#37588652.

Related Products