Buy more than* S$200* and get FREE SHIPPING

Bullet Shaped Light Attachment

3.67 (3)
Color
CP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37588677 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Additional specification change
4
From Japan
On 2017-01-30 10:39:02
I used it to separate the light of the existing dynamo light under the basket, but it was a bit long. There are bicycles that are small (20 inches), but there are shorter types, and there is the best there.
This review is about item#37588677.
Changing installation location
4
From Japan
On 2014-04-08 02:31:59
Because it is thin plating on iron, it is thought to be rusty, it is coated by plating surface with transparent lacquer spray and it is used. I expect to prevent rusting a little.
This review is about item#37588677.
For attaching separate type Magboy Ⅱ
3
From Japan
On 2013-09-09 18:43:16
In order to attach to my bicycle, purchase at the same time as it seems that the length of the attached metal fittings is insufficient. Originally assumed to be installed in a practical car, the design is unreliable (~ _ ~;) It has become a structure to pinch the charariago and the stay with two screws and fix it. There was no manual. It is a considerable niche product.
This review is about item#37588677.

Related Products