Buy more than* S$200* and get FREE SHIPPING

Light, MagBoy LED

4.62 (213)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 MLC-1-GR2 40427931 17.99 SGD
In stock
Black 1PC 1 MLC-1-BK2 40427947 17.99 SGD
In stock
CP / Clear 1PC 1 MLC-1 37588686 20.99 SGD
In stock
CP/ Orange 1PC 1 MLC-1 37588695 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 163
4 star 32
3 star 9
2 star 4
1 star 5
Review Rating: 4.62
213 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2017-12-20 17:09:30
I will light even by pushing the bicycle and walking It is also very bright Although a set of screws that should have attached at the time of goods arrival was not found, when we contacted the monotalou, we corresponded very carefully After that, a set of screws was mailed in about one week from MARUZEN It is a very unique item, you can choose either "Tire Drive" to hit the roller against the tire as usual or "Rim Drive" to hit the rim Compared to tire drive, rim drive reduces noise and resistance when hit against the rim so it is a recommended way Also, although it is fine, the direction of mounting of the bolt was in the instruction manual from the inside and not from the outside of the past It certainly became easier to wear so it would be better from the inside We thought that ingenuity was done in small places for cheap reasons such as attached washer also with rotation prevention "pawl" I can not go back to the light bulb type dynamo light again
This review is about item#40427947.
Everyday use
5
From Japan
On 2017-12-08 15:36:39
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#40427947.
As a substitute by genuine light malfunction
4
From Japan
On 2017-12-07 14:42:53
Installation is ready and the tool can be installed only with a hexagonal wrench. The extent to which brightness can be surely confirmed from the car is lit up.
This review is about item#40427931.
Used to replace my bicycle lamp
5
From Japan
On 2017-11-10 14:16:44
Easy to install, lightweight, light intensity adequate. We also ordered part of the house!
This review is about item#37588695.
Mounting on a bicycle
5
From Japan
On 2017-10-13 19:46:46
I installed it, I think that it is good if the length of the roller is a little longer.
This review is about item#37588686.
Commuting
5
From Japan
On 2017-08-30 01:55:05
Anyway it is bright. Looking from afar, it looks like bright moped. It is better to list the brightness with numbers.
This review is about item#40427931.
maintenance
5
From Japan
On 2017-08-10 18:25:16
I think that it is good to be light with running light. M · · · It is very similar to a brand. When buying anything other than black, it's highly recommended.
This review is about item#40427947.
Bicycle installation
5
From Japan
On 2017-07-27 01:39:37
It is brightest with LED With stylish design Everyone Come
This review is about item#40427947.
When riding a bicycle at night
5
From Japan
On 2017-06-09 15:00:04
Since the light used before used an abnormal sound, it was replaced. I lost the sound and became light, so I was satisfied.
This review is about item#37588686.
Used as a bicycle block dynamo
4
From Japan
On 2017-06-05 15:34:35
I ran about 500 km, the wire broke due to vibration. I removed it and sold the cord to the foundation and healed, but I think that lifetime will be extended by fixation with more hot bond. It is cheap, high performance and good product.
This review is about item#40427947.

Related Products