The reviews are automatic translation.
maintenance
From Japan
On 2018-03-12 18:17:48
Because it is mass production, it was slightly scratched to the plated part and the transparent part, but it is good because re-painting of the city cycle is still ahead. I adjusted the optical axis in 27 inch direction slightly. I will keep running at speed. It is an oncoming car, measures.
To repair the light of Mamachari
From Japan
On 2018-02-22 16:28:54
The exchanging work was easy because the former is an autolicy bicycle.
I think that it is sufficiently bright and the orange blinking is also safe.
It is convenient to switch between constantly lit and brightness sensor.
Bicycle running at night
From Japan
On 2018-02-06 23:41:39
I bought it because the lens part was broken after the previous light was dark with a light bulb type. I was able to easily replace it and it is definitely brighter compared to the previous one. I was hoping to hit the light escape part of the basket's feet when adjusting the orientation, just because the size was large, but I could not do it a little more upwards.
Very good
From Japan
On 2017-05-08 13:59:23
In the brightness, although it will lose to 1 W goods, it is quite bright, and the light which flashes for safety is very good
Bicycle maintenance
From Japan
On 2017-04-28 21:04:02
It was a light bulb type but it was broken and replaced. I thought that the Magboy series is bright, but I am satisfied with the brightness beyond expectation! I could replace it before it broke.
Dog-walking
From Japan
On 2017-02-04 09:11:09
Exchange from bean light bulb type. I was moved by the brightness of the LED. Even if you push the bicycle by hands slowly, it lights up, even if it stops you can always inform you of your presence as the orange ring glows. The price is also cheap so I am satisfied.
To a school bicycle
From Japan
On 2016-12-22 19:33:44
It seems that the LED is brighter than ever and it's safe at night.
Change bicycle light
From Japan
On 2016-11-21 19:17:41
I am satisfied with sufficient brightness out of my mind. Since it also appeals to existence by flashing even at the time of stopping, visibility is also good. Installation is also easy.
As a bicycle headlamp
From Japan
On 2016-07-09 11:15:01
Installation was easy. It was better that it was a bit brighter, but this is enough even for around the neighborhood.
bicycle
From Japan
On 2016-07-05 13:33:18
Combined with hub dynamo it is very convenient.