Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- stainless, Stainless 1PC 1 - 39181554 4.99 SGD
Shipped after 2018-02-26
Black black 1PC 1 - 37588887 1.99 SGD
Shipped after 2018-02-26
CP CP 1PC 1 - 37588896 1.99 SGD
Shipped after 2018-02-26
Stainless steel stainless 1PC 1 - 37588905 3.99 SGD
Shipped after 2018-02-26
Black black 1PC 1 - 37588914 1.99 SGD
Shipped after 2018-02-26
CP CP 1PC 1 - 37588923 1.99 SGD
Shipped after 2018-02-26
Stainless steel stainless 1PC 1 - 37588932 3.99 SGD
Shipped after 2018-02-26
CP CP 1PC 1 - 37588941 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
Mammaari stand repair
5
From Japan
On 2017-11-08 08:42:40
I am saved because I can purchase such parts separately. I did not buy a stand.
Exchange of extended spring
5
From Japan
On 2017-06-13 19:19:18
There was nothing wrong with the product. The price is reasonable and it is saved.
This review is about item#37588896.
Bicycle Stand Spring Exchange
3
From Japan
On 2017-06-12 20:19:07
It is not possible, and it is normal without being unbreakable. I am thankful that it is very cheap. However, it is regrettable that the spring was missing one point. Please improve for missing items.
This review is about item#37588896.
maintenance
3
From Japan
On 2017-05-01 12:46:13
Although there is no problem in quality, it is somewhat longer than fitted springs and does not fit. If it is 10 mm shorter, it may be exactly right
This review is about item#37588887.
Stand-spring exchange for Mommaari
5
From Japan
On 2017-04-25 13:38:19
I exchanged the stand spring on the right side, but it is somewhat too long and the stand bends while running. If you buy it is better to choose 60 mm left and right.
This review is about item#37588914.
Maintenance of bicycle
4
From Japan
On 2017-04-03 09:56:23
It is very convenient because you can purchase one by one. I will order it when I need it.
This review is about item#37588914.
Repair of a lost stand spring
5
From Japan
On 2017-02-08 18:48:59
The repair of the spring of the bicycle, it was slightly stiff, but - fitted with the driver, it is good.
This review is about item#37588914.
Daily Maintenance of MamaCari
5
From Japan
On 2016-12-10 15:33:12
I have purchased repeat. It is sudden and always inexpensive when it runs out, so I stock a couple of them. There is no problem in quality.
This review is about item#37588941.
Used for the center stand of a motorcycle
5
From Japan
On 2016-10-20 08:06:45
The stand also moves up and down with a spring that is kept solid. I also would like to use Nakaya metal spring next.
This review is about item#37588887.
Stand spring exchange
3
From Japan
On 2016-09-08 20:57:28
Although some improvements were seen by exchanging the stand springs, there are parts degraded besides the springs, so we will not improve like new ones. I think that it would be better to exchange the stand completely.
This review is about item#37588932.

Related Products