Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Connector Body Grounding 2P

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
0.75 1.25mm 2 : R1.25-3.5 2mm 2 : R2-3.5
Compatible Electric Wire (mm2)
2CT 2RNCT: 1.25 2 2PNCT: 2 VCT VCT (S): 2
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Accessories
Safety washer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Purchase male and female pairs Create 15 M extension code
2
From Japan
On 2017-10-19 15:00:33
I made my own with 15M extension cord which is not commercially available. When pointing to a male plug of another maker, this waterproof rubber frame is narrow, and it can not be inserted easily. We responded by scraping the inner side of the deepbed with rasp.
This review is about item#37589343.
Site work
3
From Japan
On 2016-05-10 06:29:58
I think it's cheap
This review is about item#37589343.
Repair of power cable
5
From Japan
On 2016-03-23 20:10:58
There is no inconvenience
This review is about item#37589343.
In the captain
5
From Japan
On 2014-08-17 13:15:28
Although I bought it at the home center because it is a consumable item, it is saved because the price is cheap and there is no shipping fee.
This review is about item#37589343.
Waterproof extension cord
5
From Japan
On 2013-08-06 13:06:13
It is cheaper than the Panasonic and is greatly saved.
This review is about item#37589343.

Related Products