Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Connector Body 3P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Crimp Terminal
2mm 2 : R2-4 3.5mm 2 : R3.5-4
Compatible Electric Wire (mm2)
2CT 2RNCT: 2.3 .5 2PNCT: 3.5 VCT VCT (S): 3.5
Rated Current (A)
20
Rated Voltage (V)
250
Compatible Standard
PSE
Accessories
Safety washer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589352 10.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 09:35:18
In the neighborhood store I am very happy because that is not available.
This review is about item#37589352.
Equipment of power connection
5
From Japan
On 2015-07-08 11:06:04
Waterproof rubber plug 3P you can use without any problems in combination with the (Order code 06611516).
This review is about item#37589352.

Related Products