Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Plug Hook Type Grounding 3P

4.31 (13)
Rated Current (A)
20
Rated Voltage (V)
250
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Compatible Electric Wire (mm2) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2CT 2RNCT/2PNCT/VCT VCT (S): 3.5 5.5 Safety washer 1PC 1 - 37589361 -
Discontinued
[x]
- - 1box(5pc) 1 - 19097155 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Connect to wall outlet
5
From Japan
On 2017-03-28 09:56:05
It can be used with confidence without problems for use in wall outlets. I think that it is compact, easy to use, well made.
This review is about item#19097155.
For charging the forklift
5
From Japan
On 2017-03-15 10:47:38
Since there are various shapes of plugins, please also post photos from directly above so that you can better understand the shape of the plug.
This review is about item#37589361.
Product development
4
From Japan
On 2016-06-24 08:44:38
There is a hanging part bending inward and bending outward. 100% I am bad, I want a chart of the outlet to be included so as not to purchase by mistake.
This review is about item#37589361.
Equipment wiring
3
From Japan
On 2015-08-19 11:54:35
Although there is no dissatisfaction in both amount and usability, there is a possibility that customers will be told that there is no bellows-like rubber in the part of the plug side. I do not mind at all for the company's use, but when using it for selling equipment, it is important to note only the difference in such shape.
For factory mechanical outlet
4
From Japan
On 2015-05-19 15:12:12
The price was cheap but can be used without problems.
This review is about item#37589361.
electrical plug
5
From Japan
On 2015-01-17 11:07:51
It is high quality and cheap, it is a product like a picture book of PB. People in charge of Osaka soul really do a good job. 1 point, there is an error in explanation. Safety washer is built in and does not come off. Therefore, the notation of "accessory: safety washer" is incorrect. "With safety washer" is OK.
This review is about item#37589361.
Maintenance
3
From Japan
On 2014-09-08 09:59:50
Good
This review is about item#37589361.
Electrical construction
5
From Japan
On 2014-07-07 13:20:08
The price is good for the price. There is a display of XYZ earth and I think that it is good that there is no worry of connection mistake.
This review is about item#37589361.
Electrical
5
From Japan
On 2013-08-30 18:38:07
It is smaller than other companies' products. Because women are smaller hands, removal of the plug is popular.
This review is about item#37589361.
As a retaining plug of 3 phase 200 V aircraft
5
From Japan
On 2013-01-11 09:42:41
It is exactly the same thing that I erased the manufacturer name from a certain first-class maker T company goods It is funny not to change to the cheap Osaka soul product if the quality is the same If we keep the quality like this one more and more.
This review is about item#37589361.

Related Products