Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Connector Body Hook Type Grounding 3P

3.50 (6)
Rated Current (A)
20
Rated Voltage (V)
250
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safety washer 1PC 1 - 37589377 -
Discontinued
[x]
- 1box(5pc) 1 - 19097164 86.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Attached to the power cord of the generator.
4
From Japan
On 2016-12-29 10:37:20
Soft rubber cover, attached to the resin of the body is easy.
This review is about item#37589377.
Wiring on-site plant
5
From Japan
On 2016-06-15 18:04:22
At an affordable price, connection with other companies of the connector also has come in handy without trouble.
This review is about item#37589377.
For factory mechanical outlet
4
From Japan
On 2015-05-19 15:12:18
The price was cheap but can be used without problems.
This review is about item#37589377.
Ventilation fan wiring
2
From Japan
On 2015-02-24 15:38:02
Although others are also described, it is not possible to connect because Panasonic's waterproof plug and cover shape do not match. It is thought that attention is necessary also when the opponent plug is American electricity.
This review is about item#37589377.
Used for freezer etc. at power failure
4
From Japan
On 2014-06-05 14:29:11
Please note that it is not compatible with rubber covers of other manufacturers because they are different in shape.
This review is about item#37589377.
Feeding operation
2
From Japan
On 2012-04-13 21:38:31
Due to a slight difference in shape, it is impossible to connect to domestic production (Matsushita)
This review is about item#37589377.

Related Products