Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Embedded Double Outlet

4.69 (16)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Color
Milky white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
For in-house facilities
5
From Japan
On 2017-08-27 17:12:38
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#37589386.
Wiring work · Facility management During repair work
5
From Japan
On 2017-04-01 11:52:40
It is an inexpensive product close to a private brand, but its quality is not inferior. I am satisfied.
This review is about item#37589386.
Replacement of damaged item
5
From Japan
On 2017-03-08 18:53:53
It is cheap and it is appreciated. I will repeat it as a customer (service) (free) to exchange.
This review is about item#37589386.
Home appliance inlet
5
From Japan
On 2017-02-28 00:23:14
Although it is inexpensive, it is hard to insert it as far as the 16 mm length of peeling of the coating film of the wiring, and it is hard to detach it, but once it connects it is not a thing that desorbs frequently, so I thought that safety is not a problem .
This review is about item#37589386.
Renovation of rented house
5
From Japan
On 2016-07-31 20:48:51
Just changing the cross, outlet and plate changes the atmosphere of the tattered house. The atmosphere is different when compared with Pana, but I think whether it is such a thing if it does not mix.
This review is about item#37589386.
Replacement of old receptacle.
5
From Japan
On 2016-06-20 17:46:20
usually.
This review is about item#37589386.
Outlet installation
5
From Japan
On 2016-03-29 21:25:36
It's cheap. But there is no particular problem.
This review is about item#37589386.
Used for home use
5
From Japan
On 2015-10-18 15:43:34
It was cheap and saved. Please again.
This review is about item#37589386.
Reform outlet change
3
From Japan
On 2015-10-14 21:48:57
I think that the product can be used normally.
This review is about item#37589386.
Wiring work
3
From Japan
On 2013-12-16 14:46:47
Since barcode stickers affixed to products are difficult to peel off, I want them to be easy to peel off.
This review is about item#37589386.

Related Products