Buy more than* S$200* and get FREE SHIPPING

Embedded Earthing Double Outlet

4.29 (7)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Color
Milky white
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Power distribution work
3
From Japan
On 2016-11-19 21:55:09
Product label is hard to peel off. I want to change to more peeled off easy thing.
This review is about item#37589395.
As a free exchange material damage or overheating place.
5
From Japan
On 2016-10-20 20:08:38
For the work of the electrical maintenance relationship, it is grateful cheap difficult to claim that it is small. Since the construction work is not a core business, is enough to buy a box is not likely to regularly will be purchased.
This review is about item#37589395.
Power distribution work
4
From Japan
On 2016-09-19 07:02:29
The are stretched to the wire outlet that can not be used and will he also wrote other people, but the bar code label is not peeled there is no need to peel off the original is insane. I would like to ask the improvement. Product is the star one deduction to no problem. What a pity!
This review is about item#37589395.
Use the outlet box
5
From Japan
On 2014-07-07 21:54:06
It does not change with the manufacturer goods. You can use normally. Because the cheaper you can use very well.
This review is about item#37589395.
Outlet expansion work
3
From Japan
On 2014-06-06 13:14:56
And bar code label is affixed to the wire insertion portion, leaving the peel and seal. Or put in a different place, I want you to seal the glue does not remain. In addition, wire removal was thought that easy to remove from certain major manufacturers.
This review is about item#37589395.
Office in remodeling
5
From Japan
On 2014-04-14 07:37:21
It is to use next week. MonotaRO's, there is to some extent a wide range of assortment, we ask them well to use. Also looking forward to hearing from you. This product, even before purchase, no inferior to those with certain manufacturers products. that's all
This review is about item#37589395.
Workshop renewal
5
From Japan
On 2013-03-18 16:27:41
The price is made cheaper. Since it is bulky to put case or something ... Please let us consider your request. Usability is not particularly problematic.
This review is about item#37589395.

Related Products