Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Embedded Triple Outlet

4.55 (29)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Color
Milky white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589404 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 23
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.55
29 Customer Reviews
The reviews are automatic translation.
House wall outlet
5
From Japan
On 2018-02-10 22:51:31
I used plugs pretty well in 2 years of use, but it seems to be usable enough.
This review is about item#37589404.
For in-house facilities
5
From Japan
On 2017-08-27 17:11:37
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#37589404.
Cospara is good
5
From Japan
On 2017-04-17 10:58:49
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#37589404.
Increase the number of outlets to 2, replace the old outlet or damaged outlet.
5
From Japan
On 2017-03-15 16:26:15
Because it can be used without any problems, cheapness is greatly appreciated.
This review is about item#37589404.
Home appliance inlet
5
From Japan
On 2017-02-28 00:23:49
Although it is inexpensive, it is hard to insert it as far as the 16 mm length of peeling of the coating film of the wiring, and it is hard to detach it, but once it connects it is not a thing that desorbs frequently, so I thought that safety is not a problem .
This review is about item#37589404.
Exchange with old outlet
5
From Japan
On 2017-01-15 07:22:49
We are exchanging old one outlets etc. for rental property here. Because the price is also cheap, I repeat and purchase it.
This review is about item#37589404.
For socket outlet repair
5
From Japan
On 2016-11-26 16:24:27
I can use it without any problem. It is cheap and affordable than the comb center.
This review is about item#37589404.
Exchange outlets in rented rooms
5
From Japan
On 2016-10-23 03:34:33
We purchase it as a replacement outlet for a rented room. The price is reasonable and I use it without problems. I want the seal to be stuck on the back side somehow. Another person has also been filled in from before, but the seal was stuck firmly to the one that I purchased the other day. Please improve.
This review is about item#37589404.
Outlet exchange
2
From Japan
On 2016-09-02 09:16:11
Although the article itself is not problem at all, a barcode sticker is stuck on the back side and it takes time and effort to peel off. Because I was scolded at the mall, it is feeling again. Because it is individually wrapped in a vinyl bag, I want you to stick it on the other side. Because quality seems to be good made in Japan, please wish improvement.
This review is about item#37589404.
Replacement of damaged item
5
From Japan
On 2016-07-09 16:20:11
It can be used without problems, cheap and good.
This review is about item#37589404.

Related Products