Buy more than* S$200* and get FREE SHIPPING

Earthing Double Outlet

4.00 (5)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For table taps
4
From Japan
On 2017-04-13 15:20:06
I used it as a table tap for audio. Although it may be an embedded outlet in the exposure switch box, this is quite upper here. Even if the insertion becomes weak, it is also good that you can adjust by yourself. The difficulty is the workability of the cutout part, or it will be largely lacking in part-time to part not concerned if taken with pliers or the like. It is okay if you cut it with a gold saw, but it is saved if it is a more sticky material.
This review is about item#37589422.
Expansion outlet
3
From Japan
On 2016-05-02 11:39:27
Increased outlet of welding machine. The price was cheaper than home center. It is an installation type, and it is attached to the carport pillar (aluminum).
This review is about item#37589422.
Into an outlet
5
From Japan
On 2016-01-12 18:33:58
Construction is easy and construction is easy, it is very beautiful and the highest.
This review is about item#37589422.
Distribution of electricity in the stage equipment rack
5
From Japan
On 2015-02-06 02:59:15
I can use it without any problem. It would be great if we could solve the problem of the truncated entrance in other company's products ...
This review is about item#37589422.
100V output
3
From Japan
On 2014-10-03 08:27:14
Because it is a regular item of Ming building, there was no problem at all.
This review is about item#37589422.

Related Products