Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Earthing Rainproof Outlet

4.70 (10)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Specification
With earth terminal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
To repair outer wall
4
From Japan
On 2017-05-02 12:17:54
I purchased it to try to plug in the outlet after repairing the outer wall. It is cheap and good.
This review is about item#37589431.
Outdoor Expansion Outlet Construction
5
From Japan
On 2016-10-01 12:26:33
Since it is a construction with a small number of uses, there is no need to purchase inventory, so it is also advantageous that it is inexpensive
This review is about item#37589431.
Outdoor line
3
From Japan
On 2016-08-02 21:04:13
I bought it quickly. Well it's like this.
This review is about item#37589431.
Outdoor outlet
5
From Japan
On 2016-03-08 16:37:35
It is cheap and good. No problem.
This review is about item#37589431.
I used it for my house's garage.
5
From Japan
On 2015-10-14 10:13:17
It was good.
This review is about item#37589431.
Expansion of outlet
5
From Japan
On 2015-10-13 16:30:43
It is a good product that is inferior to other products.
This review is about item#37589431.
Outdoor wiring work
5
From Japan
On 2013-01-14 08:44:48
It can be used safely outdoors with many rainy side riding
This review is about item#37589431.
Degraded electrical outlet replacement
5
From Japan
On 2012-08-13 19:52:22
It is enough without having to buy a high thing
This review is about item#37589431.
Electrical construction
5
From Japan
On 2012-04-18 22:56:34
Construction can be done without feeling uncomfortable compared with famous manufacturer products. I also want a specification with no ground
This review is about item#37589431.
Outside
5
From Japan
On 2012-02-17 16:15:25
It is very convenient to change the insertion port from 3 to 2.
This review is about item#37589431.

Related Products