Buy more than* S$200* and get FREE SHIPPING

Earthing Rainproof W Outlet

4.60 (10)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Specification
With earth terminal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37589447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For outdoor power supply
5
From Japan
On 2017-04-21 14:50:23
Used for power supply of blower for septic tank! There is no problem with outdoor use.
This review is about item#37589447.
For expansion
5
From Japan
On 2017-04-17 07:30:54
I use it for the insufficiency of the outside of my house. Both grounded with earth are ordered in the local so it gotten soon so it will be saved.
This review is about item#37589447.
When reforming the house.
4
From Japan
On 2017-03-15 16:42:31
I installed it on the outer wall at home renovation. It was saved because it is cheap. I can use it without problems.
This review is about item#37589447.
External power supply
5
From Japan
On 2015-06-11 15:00:40
The external power supply of the water heater becomes a replacement item due to breakdown. It was able to be used without problems.
This review is about item#37589447.
To use electric tools outdoors
3
From Japan
On 2015-01-15 13:54:03
Since it is a maker item, it can be used with confidence
This review is about item#37589447.
Installation of outlet in outdoor garage
5
From Japan
On 2014-01-25 23:46:50
Those who need easy installation and outdoor outlets are useful because they are equipped with rainproof type E terminals.
This review is about item#37589447.
Expansion of outdoor outlet at home
5
From Japan
On 2013-07-02 06:46:46
Although it has become the Osaka soul, it was able to use with confidence because it is a proper first-class maker item.
This review is about item#37589447.
Outdoor outlet
5
From Japan
On 2013-04-16 22:12:03
It is the same as a famous manufacturer and feeling of use does not change and I think that it is a value product. I am also solid making. Even better if there is gray color.
This review is about item#37589447.
Outer outlet
4
From Japan
On 2011-10-26 20:28:01
Slightly larger than Panasonic
This review is about item#37589447.
Used attached to the storeroom.
5
From Japan
On 2011-08-31 22:00:17
I am concerned about waterproofness.The rubber part is distorted and gaps are formed so it was covered by caulking.
This review is about item#37589447.

Related Products