Buy more than* S$200* and get FREE SHIPPING

AZCLEAN®Labcoat

4.06 (17)
Type
Front zipper
Material
PP
Set Contents
White coat, cap, mask
Specification
with rubber cuff
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Size Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Size Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
152 - 170 M 76 - 88 1Set 1 1301 37589167 6.99 SGD
In stock
164 - 176 L 84 - 100 1Set 1 1301 37589133 7.99 SGD
In stock
170 - 188 LL 92 - 108 1Set 1 1301 37589142 6.99 SGD
In stock
176 - 194 3L 96 - 116 1Set 1 1301 37589151 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 6
2 star 0
1 star 0
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
At the time of another company's factory tour
5
From Japan
On 2016-09-06 18:00:31
Until now, it was cotton white coat, but it is heavy and hot and it can not come out for cleaning every time, so it is handy because it is cheaper than cleaning fee.
This review is about item#37589142.
Work in the clean room
5
From Japan
On 2016-08-20 15:49:10
Good cost performance as it is a 3-piece set
This review is about item#37589167.
Painting work
5
From Japan
On 2016-03-08 09:39:44
It is cheap, durable and easy to use. We will continue to use it from now on.
This review is about item#37589133.
When dishes are served (because it is only one time for work with increasing number of staff)
3
From Japan
On 2016-01-01 16:44:26
There were more than a few people saying that there was a pocket
This review is about item#37589142.
For factory tour customers
5
From Japan
On 2015-12-16 11:23:25
I think that it is respectable that disposable is fine. It is useful because it can be purchased at cleaning fee. As masks and caps are not used, please consider selling those with no specifications
This review is about item#37589142.
Clothes when entering a food company.
3
From Japan
On 2015-12-09 13:43:37
Head cap, mask was not good.
This review is about item#37589142.
kitchen
5
From Japan
On 2015-11-25 15:38:09
Since masks etc are unnecessary, I think that there is another set.
This review is about item#37589133.
Packing of dry matter
3
From Japan
On 2015-11-23 17:00:49
Easy to wear, cheap, washable
This review is about item#37589133.
Factory tour
3
From Japan
On 2015-08-12 08:40:28
I do not use a mask so I want a set with only a hat and white coat.
This review is about item#37589142.
Used for disaster prevention drills
5
From Japan
On 2014-12-12 16:18:26
I think that it is good with the quality of goods, but it is better if there is a product with a shoe cover as an item
This review is about item#37589133.

Related Products