Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 to 88 152 to 170 M White Polypropylene nonwoven 1PC 1 1000 37589334 10.99 SGD
In stock
84 - 100 164 - 176 L White Polypropylene non-woven fabric 1PC 1 1000 37589316 8.99 SGD
In stock
92 - 108 170 - 188 LL White Polypropylene non-woven fabric 1PC 1 1000 37589325 8.99 SGD
In stock
96 - 116 176 - 194 3L White Polypropylene non-woven fabric 1PC 1 1000 37589307 8.99 SGD
In stock
76 - 88 152 - 170 M Blue Polypropylene non-woven fabric 1PC 1 1000 37589291 8.99 SGD
In stock
84 - 100 164 - 176 L Blue Polypropylene non-woven fabric 1PC 1 1000 37589273 8.99 SGD
In stock
92 - 108 170 - 188 LL Blue Polypropylene non-woven fabric 1PC 1 1000 37589282 8.99 SGD
In stock
96 - 116 176 - 194 3L Blue Polypropylene non-woven fabric 1PC 1 1000 37589264 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Taking care of animals
5
From Japan
On 2018-04-12 14:08:18
I think that it is light and durable material. It seems to be a bit hot in the summer.
This review is about item#37589316.
Working in the poultry farm
5
From Japan
On 2018-02-26 15:37:36
I think that it is okay for the fabric to be solid. It is disposal after wearing about twice, but I think that it is enough.
This review is about item#37589273.
Painting work
2
From Japan
On 2016-06-23 15:20:23
It is not good as dust easily adheres.
This review is about item#37589307.
cleaning
2
From Japan
On 2016-02-25 21:48:50
It was easy to be defeated
This review is about item#37589264.
Construction of clean room etc.
2
From Japan
On 2015-08-28 16:33:34
I think that it is suitable for price. It gets a little stiff.
This review is about item#37589316.
Visit customer factory at repair
5
From Japan
On 2015-07-29 16:16:22
I have purchased it several times collectively. · If the dirt is a little dirty, put it in the net and do the laundry and reuse it. (A new item is essential at customer visit, but if it is used at its own factory, it is sufficiently safe with reusable items.) · Suppliance of the material Although the appearance of a new item is tough, it is fairly good It seems to be comfortable. · If the price is a bit cheaper, it will be saved.
This review is about item#37589325.
Food packaging
5
From Japan
On 2015-03-30 11:11:55
Since it is a consumable item, I think that it would be good if there is a discount according to the number of purchased items.
This review is about item#37589307.
When working at customers
5
From Japan
On 2015-02-26 13:54:04
I tried other products, but I thought that this was the most durable of Azeras. It does not twist or break, it will withstand the work of the day. If it is a little dirty, you can also use it by washing. I am grateful if the unit price is a bit cheaper.
This review is about item#37589325.
Farm work, machine maintenance
5
From Japan
On 2015-01-13 17:25:55
Since the making is solid and the thickness of the fabric is as it is, it is good (summer is slightly hot), but before that it was bought at the home center etc, but the defect of the chuck and the inseam breaking occurred immediately (in purchasing this time Because we were able to use coupons ☆ We made five ___ ___ ___ 0 ___ ___ 0 ___ ___ 0
This review is about item#37589282.
When painting work
5
From Japan
On 2014-05-23 17:28:18
I am useful because it can be washed many times.
This review is about item#37589273.

Related Products