Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 opening 1PC 1 - 37589456 2.96 SGD
Shipped after 2017-05-29
3 openings 1PC 1 - 37589465 2.87 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Plate exchange
5
From Japan
On 2017-04-19 14:42:53
Shapes, dimensions and so on were exchanged without problems and exchange was possible. The appearance is cheap and there is no problem.
This review is about item#37589456.
Changing the antenna terminal
5
From Japan
On 2017-02-14 20:02:22
It has been firmly built on more than price, there is a sense of quality looks like a stainless steel.
This review is about item#37589456.
3-neck from the 2-neck in the outlet repair
5
From Japan
On 2016-11-26 16:19:21
It is a commodity of the more I think that I wonder if good at this price. It was a great satisfaction rather than satisfaction.
This review is about item#37589465.
Renovation of the house
5
From Japan
On 2016-04-04 18:01:18
You can use without any problems. Price is good cheap.
This review is about item#37589465.
I use it for the outlet cover
3
From Japan
On 2015-03-06 23:31:32
Although the photograph on the homepage looks dark, the real thing is the same as Matsushita's plate and it is made of aluminum. Because the reflection of the picture is bad, it looks like a gun metal, but the real one is silver. That is it, Matsushita's surface is treated (alumite treatment?) And it is not innocent aluminum, but both sides of this Osaka soul were solid in aluminum. Aluminum rust (white powdery) may get out when used for a long time. However, it is enough to paint it.
This review is about item#37589465.
Used for the connector box with exposure switch box
5
From Japan
On 2014-06-29 19:28:00
It can be used normally. I have a feeling of luxury than plastic, yet I am using it because it is a little easier than a maker. Especially it can be used without problems.
This review is about item#37589465.
Outlet cover
5
From Japan
On 2013-12-11 15:43:36
Since the plastic cover attached now is damaged considerably, it is cheap and it will be saved.
Workshop renewal
5
From Japan
On 2013-03-18 17:53:04
There is no particular problem.
This review is about item#37589465.
Power supply tap for audio
5
From Japan
On 2012-08-09 21:50:29
It is cheaper than other manufacturers. I made it surely so I could use it with confidence.
This review is about item#37589465.
Replacement of a plate in a socket outlet in a semi-outdoor area
5
From Japan
On 2012-04-12 09:35:12
It is not inferior to PANA products at all. It is a bargain because it is 1 bargain for Pana products.
This review is about item#37589465.

Related Products