Buy more than* S$200* and get FREE SHIPPING

Alkali Button Battery

4.50 (4)
Standard Current (mA)
0.12
Nominal Capacity (mAh)
105
Voltage (V)
1.5
Outside Dimension (mm)
phi11.6 x 5.4
Weight (g)
About 1.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LR44EC 37589517 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:36:58
no problem
This review is about item#37589517.
Used for automotive parts!
5
From Japan
On 2014-11-11 19:09:10
OK!
This review is about item#37589517.
Used for LED flashlight
5
From Japan
On 2014-10-16 17:27:23
I was able to use it without problems. As for lifespan, it is good to purchase because it is not easy to say because it is just used, but the price is reasonable as well.
This review is about item#37589517.
I use it for measuring instruments
5
From Japan
On 2013-04-12 06:55:18
You can use it normally. The price is reasonable and I will also purchase it
This review is about item#37589517.

Related Products