Buy more than* S$200* and get FREE SHIPPING

Deming L/L Long-Life, Tyre Tube Set

4.22 (102)
...see all>
Product Options
ADD TO CART
Color ETRTO Standard Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color ETRTO Standard Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 37-540 24x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1set 1 17915 23729746 43.99 SGD
Shipped after 2018-01-30
- 37-630 27x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1set 1 17925 23729764 50.99 SGD
Shipped after 2018-01-30
- 37-540 24x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1set 1 17916 23729773 44.99 SGD
Shipped after 2018-01-30
- 37-590 26x1 3/8 W/O   1set 1 17920 23729755 49.99 SGD
In stock
- 37-590 26x1 3/8 W/O   1set 1 17921 23729782 50.99 SGD
In stock
- 37-630 27x1 3/8 W/O   1set 1 17926 23729798 55.99 SGD
In stock
White/Black - 26x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-078 88572915 -
Discontinued
[x]
Black / Beige - 27x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire2PC,tube2PC) 1 SR-078 37589641 -
Discontinued
[x]
Black - 22x1 3/8 W/O   1Set(tire 2PC,tube 2PC) 1 SR-078 37589553 -
Discontinued
[x]
Black - 26x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-078 88572906 -
Discontinued
[x]
Black/Beige - 26x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-078 88572924 -
Discontinued
[x]
Black/Beige - 27x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-078 88572942 -
Discontinued
[x]
Black - 27x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-078 88572933 -
Discontinued
[x]
White/Black - 22x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589562 -
Discontinued
[x]
Black - 24x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589571 -
Discontinued
[x]
White/Black - 24x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589587 -
Discontinued
[x]
Black - 26x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589596 -
Discontinued
[x]
White/Black - 26x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589605 -
Discontinued
[x]
Black / Beige - 26x1 3/8 W/O *[No return] You cannot return this product. For details, see FAQ. 1Set(tire2PC,tube2PC) 1 SR-078 37589614 -
Discontinued
[x]
Black - 27x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589623 -
Discontinued
[x]
White/Black - 27x1 3/8 W/O   1Set(tire2PC,tube2PC) 1 SR-078 37589632 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 56
4 star 27
3 star 9
2 star 5
1 star 5
Review Rating: 4.22
102 Customer Reviews
The reviews are automatic translation.
I used it on my own bicycle.
5
From Japan
On 2017-11-25 10:56:52
We use it more than half a day on a daily basis, but it is durable and has good stability and is very useful.
This review is about item#23729798.
Tire change of bicycle
5
From Japan
On 2017-10-10 15:40:59
There is no sense of anxiety about firm making, satisfaction is above the price.
This review is about item#23729755.
Wheelchair tire change.
5
From Japan
On 2017-08-22 11:07:18
The product is amazing. It is perfect and I am very satisfied. I have not used it, but I think it's all right. Thank you very much for helping me.
This review is about item#23729773.
Children's bicycle tire change
4
From Japan
On 2017-08-11 08:13:39
It seems to be slightly more accurate, but it got no problem with the installation
This review is about item#23729755.
Tire exchange
5
From Japan
On 2017-05-03 22:17:34
I ran 1,800 km in 8 months. I think the depth of the groove is half the rear wheel. We are weighing 70 kg.
This review is about item#23729782.
Tire exchange
5
From Japan
On 2016-12-29 20:26:52
Four months have elapsed using this product. Mileage is 1000 kilometers. There are no troubles such as cracks.
This review is about item#23729782.
Bicycle maintenance
3
From Japan
On 2016-11-02 20:18:47
Quantity 1 of this product was one car I bought two bicycles because I ordered with quantity 2 Even though I got a spare item label affixed with a yu-yu, I got the rubber degraded earlier.
This review is about item#23729755.
I am using cycling.
4
From Japan
On 2016-10-18 17:32:10
It has been used without problems. Thank you for the manufacturer.
This review is about item#23729798.
Bicycle tire change
5
From Japan
On 2016-10-04 22:28:01
I ran 500 km in 2 months after exchange. At the moment there is no problem at all. I'd like to recommend to those who run long distances as the ground plane is made thick. Since deterioration such as cracks due to ultraviolet rays will change depending on the storage place and the pneumatic pressure management, I think whether any change in tires will change so much.
This review is about item#23729782.
Exchange
3
From Japan
On 2016-09-29 23:08:53
Although it does not grasp the feature even compared with other products, it is a product purchased under pressure.
This review is about item#37589632.

Related Products