Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26x1 3/8 W/O Black   1Set(tire 2PC,tube 2PC) 1 SR-027 37589675 -
Discontinued
[x]
26x1 3/8 W/O White / black *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-027 37589684 -
Discontinued
[x]
28x1 1/2 W/O Black   1Set(tire 2PC,tube 2PC) 1 SR-027 37589702 -
Discontinued
[x]
27x1 3/8 W/O Black   1Set(tire 2PC,tube 2PC) 1 SR-027 37589693 -
Discontinued
[x]
24x1 3/8 W/O White/Black *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-027 37589666 -
Discontinued
[x]
24x1 3/8 W/O Black *[No return] You cannot return this product. For details, see FAQ. 1Set(tire 2PC,tube 2PC) 1 SR-027 37589657 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 1
2 star 1
1 star 2
Review Rating: 3.88
17 Customer Reviews
The reviews are automatic translation.
I was pretty worn out.
5
From Japan
On 2015-11-11 17:31:59
Although it looks beautiful and satisfied, it is under observation whether cracks occur quickly.
This review is about item#37589693.
Tire exchange
2
From Japan
On 2015-10-12 17:41:57
There is a part where cracks enter the tread part about 1 year, and rubber (?) Inside can be seen. It seems that cracks will be entered even if it is made of rubber that gives abrasion resistance ... What is not it? Is it?
This review is about item#37589693.
It's cycling.
1
From Japan
On 2015-06-11 06:28:26
I thought that it would be put on the wheel of 700C but I did not seem to fit the size though. There is no notation on the tire that represents the beat diameter like 25 × 622. What is the beat diameter of this tire? I'd like you to clearly indicate the beat chain in the size notation of the product.
This review is about item#37589702.
I bought it for the replacement of the BS bicycle
1
From Japan
On 2015-05-19 16:11:07
Although I bought it because the price was cheap, deformed parts will be created in the valve part of the front wheel part. I recombined several times, but I will not hesitate. Is it not suitable for BS cars? In the future we will ask you to change it at the purchased bicycle store. Additional notes! There is no problem with the rear wheel part.
This review is about item#37589684.
For bicycles
4
From Japan
On 2015-05-02 12:57:30
The price of setting parts such as tubes other than tires is cheap.
This review is about item#37589666.
Tire change of light car
5
From Japan
On 2015-04-19 05:09:58
This tire is on the bicycle now 3rd set It is heavy because the human riding is heavy w Reduction is early but ... 0.11k Air pressure management regular and periodic insect swap or long and short but it is difficult to leak air Valve used Even any tire will be ruined Every tire commutes from 5 to 6 k to 10 to 20 k on holiday 10 to 20 k runs The rear wheel is one and half years old The front wheel has less than three years Lincoln tire L / X class Wear resistance and ride comfort Because it is a tread surface with good drainage when riding in the rain? It can run steadily. Because the tread surface is fine in the vertical direction, it is easy to pinch a thin stone like a grip when it is brand new, but in my case I am using it for a short period I think that the tire side is also durable. Although it runs, although cost performance is good, it is good if you choose a grade higher than L / Z if running a distance or putting a heavy luggage
This review is about item#37589693.
For my bicycle replacement
5
From Japan
On 2015-03-19 21:31:18
Shinko's tire was the second purchase, but I was able to purchase it cheaper than the home center.
This review is about item#37589684.
Repair parts
3
From Japan
On 2015-03-19 10:42:10
Since there was no mention of rim tape in the set contents, it was purchased separately and it became useless expenses. In the future please post it in detail.
This review is about item#37589693.
Used for repairing children's bicycle
5
From Japan
On 2014-11-28 14:35:44
I was worried about bicycle tires worrying Places I found this product and purchased It looks good Good shopping was done I will post the product again in a few months
This review is about item#37589693.
Tire exchange
5
From Japan
On 2014-10-25 20:28:42
Because my wife and children's tires worn out, I first tried changing tires. It took 3 hours in total, but it ended successfully. I am satisfied with the rim tape and valves at this price!
This review is about item#37589702.

Related Products