Buy more than* S$200* and get FREE SHIPPING

Deming20, Tyre, Tube Set

4.64 (14)
Color
Black
...see all
Product Options
ADD TO CART
Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x1.75 H/E *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 SR-076 37589736 -
[x]
14x1.75 H/E   1Set(2PC) 1 SR-076 37589711 -
[x]
16x1.75 H/E   1Set(2PC) 1 SR-076 37589727 -
[x]
20x1.75 H/E   1Set(2PC) 1 SR-076 37589745 -
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Folding bicycle consumables
5
From Japan
On 2016-10-13 16:27:08
This product has a very good reputation. I bought it here because it was the lowest price we searched on the net.
This review is about item#37589711.
Tire exchange
5
From Japan
On 2015-09-20 23:16:45
The tire smoothers according to the explanation As for this price, considering the time to reach at hand, I will also buy the next.
This review is about item#37589745.
Tire exchange
1
From Japan
On 2015-05-21 20:55:11
I bought 14 inches, but the accuracy is bad as a tire and it is out of the question. I think that it will not be a problem with a large diameter of about 26 inches, but fatal for small diameter wheels with small wheel diameters. Vertical runout and side runout are not halfway, and the combination with the Golden Boy tube is the worst, it is a bowl, a bowl. People who do not mind bumpy prices are also cheap, so it may be a good choice, but I can not recommend it to those who care. I put in the air for the spare look, but I got a hump near the valve of the front wheel, and the tire cracked. However, Mr. Monotaro says quickly, he sent me a front wheel that I could bump at once, but on the next day the bump was also made on the rear wheel. I own 9 bicycles and I always do tire change, but this is my first tire. Production of Shinko is examined by Korea. For blogs and bulletin boards as well, similar reports are also scattered about small cars. It was a good lesson as a typical example of a cheap worse / elephant. 14-inch tires have few choices, but I gave up this tire and tube, I found a reliable bicycle kingdom made in Taiwan, a domestic Panarezer is also ordering a tube. Although I am dissatisfied with the item, correspondence of Monotaro says quickly, and I can trust very much.
This review is about item#37589711.
MTB tire exchange
5
From Japan
On 2015-05-20 10:32:53
Cost performance highest. I will also buy it next time.
This review is about item#37589745.
Tire change of bicycle
5
From Japan
On 2015-04-04 06:57:49
This price is cheap with the tube set. I replaced it from the rugged tire for MTB, but it was light and improved comfortably.
This review is about item#37589745.
Tire repair of small cars
5
From Japan
On 2015-02-11 11:31:10
Purchased for city riding small diameter bicycle. . Deming quality and affordable price with full set. It was a bargain with an English valve, a tire, a tube set and a rim tape. It is the feeling I gained. It literally reduces the contact resistance with asphalt and it is useful for town riding. After all it is a consumable item even if you buy a high one, after all the ultimate is Made - in Japan.
This review is about item#37589711.
Tire exchange
5
From Japan
On 2014-10-13 18:23:08
It is good to use it for folding bicycle, good for easy paving on the paved road, good even if it says anything The rim tape has been attached, so we bought a rim tape and went dabbing Well it was cheap so write it in goods explanation Please be saved if you do.
This review is about item#06525742.
Tire change of small car
5
From Japan
On 2014-07-27 22:41:53
Because the pavement road is the center of town, I purchased it with importance and cheapness, it is an English valve standard, but I thought if there was a selection of valves.
This review is about item#37589745.
Bicycle tire
5
From Japan
On 2014-05-22 14:22:32
I am thankful that the tube is also a set. It got easier as rolling resistance is less. There are "406" and "451" which differ in diameter also in the same 20-inch tire and can not be used if you make a mistake in selection. This is "406", so if you mention it clearly is not it kind?
This review is about item#37589745.
Purchase as a replacement tire for folding bicycle carried to tour destination
5
From Japan
On 2013-07-17 03:52:38
Tire and tube · rim tape are set and it is convenient and the price is reasonable. The tire looked like it was made solidly. Compared to the single item package (popular manufacturer) to buy the tube at a mass merchandise store, the feeling of making around the valve felt simple. But the assembly can be done without problems and there is no trouble. I do not know because the durability is just replaced. If you are going to use it actually and have no problems in particular, I would like to use this set if I have it in future.
This review is about item#37589727.

Related Products