Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700x32C Black 1PC 1 SR-018 37589815 29.99 SGD
In stock
700x35C Black 1PC 1 SR-018 37589876 37.99 SGD
In stock
- - 1pc 1 SR018 26961743 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961752 34.99 SGD
Shipped after 2018-05-02
- - 1pc 1 SR018 26961768 34.99 SGD
Shipped after 2018-05-02
- - 1pc 1 SR018 26961777 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961734 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961707 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961698 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961716 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961786 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961795 37.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR019 26961804 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961664 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961673 34.99 SGD
Shipped after 2018-05-02
- - 1pc 1 SR018 26961682 34.99 SGD
Shipped after 2018-05-01
- - 1pc 1 SR018 26961725 34.99 SGD
Shipped after 2018-05-01
700x28C Black 1PC 1 SR-018 37589754 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
For cross bikes
5
From Japan
On 2018-04-16 19:34:26
Because I only run about 20 kilometers a month, I do not care much about life, I think enough performance
This review is about item#37589754.
For replacement for 700C
5
From Japan
On 2017-10-03 08:35:38
I changed it from size 35 to 28, but it seems to be hardened because it is thin and easy to roll, but it is very easy to get on.
This review is about item#37589754.
To commute.
4
From Japan
On 2017-08-23 20:08:31
Shinko tire lasts for a long time with solidified material. It might be better than Panasonic.
This review is about item#37589815.
Bicycle tire change
4
From Japan
On 2017-07-28 19:53:10
I thought that it was enough to ride a city normally. However, as it has just been exchanged, it can not be said clearly about long-term durability.
This review is about item#37589754.
For replacement
5
From Japan
On 2017-07-24 18:41:10
It can be used normally. There is no problem in quality. It is cheap and saved.
This review is about item#37589815.
Used for tire change
4
From Japan
On 2017-07-24 15:39:41
Although it is heavy with wire beat, running is light. Installation was made smoothly. I bought two red lines in black, but one looks like the red line was misaligned and one black rubber seems like a scratch in line (only the surface) There was something, but it was bouncing in the red part like a point.
This review is about item#26961698.
Tire change of bicycle
1
From Japan
On 2017-07-06 15:48:23
The price is cheap but cracks have come into the side of the tire at around half a year. It is not durable
This review is about item#37589754.
Cross bike tire change
4
From Japan
On 2017-06-01 16:47:18
I did not know if there was directionality in the tread pattern, but for the time being, the direction was adjusted back and forth, but the ride was better than I thought.
This review is about item#37589754.
I am using it for commuting.
5
From Japan
On 2017-04-17 20:38:11
I use it as a lightweight cross bike tire for commuting. It is easy to ride for the price, there is not puncture so much. Since COSPA is good, I wonder if we exchange 5 or more. it's recommended.
This review is about item#37589754.
Tire exchange
4
From Japan
On 2016-08-30 22:45:01
It is a consumable item so it is cheap and lasts long. I do not know the durability yet, so I would like to see the situation.
This review is about item#37589815.

Related Products