Buy more than* S$200* and get FREE SHIPPING

MTB Tire, DEMING Jr CROSS

4.10 (10)
Color
Black
Accessories
Tube, rim flap
...see all>
Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x1.75 H/E 1Set(2PC) 1 SR-046 37589982 -
Discontinued
[x]
22x1.75 H/E 1Set(2PC) 1 SR-046 37589991 -
Discontinued
[x]
24x1.75 H/E 1Set(2PC) 1 SR-046 37590007 -
Discontinued
[x]
26x1.75 H/E 1Set(2PC) 1 SR-046 37590016 -
Discontinued
[x]
16x1.75 H/E 1Set(2PC) 1 SR-046 37589964 -
Discontinued
[x]
18x1.75 H/E 1Set(2PC) 1 SR-046 37589973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
private
5
From Japan
On 2015-08-24 18:03:51
I was able to install without problems. The price was also cheap, it was saved. For performance, it is enough to use it for everyday use.
This review is about item#37590016.
Repair
5
From Japan
On 2015-08-18 17:29:04
The price is cheap, after all
This review is about item#37589982.
MTB repair for 2015 In the rainy season about 5 Y elapsed (Once purchased at the "bicycle hall" of the home center)
5
From Japan
On 2015-06-15 22:24:50
In 5 years, first rotate to the rear wheel of the rear half of the rear wheel, hardly enter the side surface, the tread pattern is evenly worn out, soon it will be slippery. Was the frequency of use within 10 km radius from home every few years or years, was cycling until shopping and early morning sea? Looking at the name of the tire, I found it, I found something that I sold here the other day. Was good. I confirmed the specification the other day in Mr. Monotaro's chat.
This review is about item#37590016.
Used by children's bicycle
4
From Japan
On 2015-05-22 23:16:05
There is no problem regarding use and installation. I will purchase again if I have the opportunity.
This review is about item#37589982.
My name
5
From Japan
On 2015-05-08 19:16:51
It is very, it is pretty
This review is about item#37590007.
For replacement
4
From Japan
On 2014-12-02 14:23:23
I have not installed yet, so there is no problem at present.
This review is about item#37589982.
Tire exchange
5
From Japan
On 2014-03-14 16:04:05
Three types of tire body, tube, rim tape are set, so it is OK with this one! It is!
This review is about item#37589991.
Tire change of bicycle
2
From Japan
On 2013-10-02 11:33:14
About half a year, to Bows in about 1000 km traveling. Is abrasion resistance such a thing like this?
This review is about item#37589964.
MTB tire exchange
1
From Japan
On 2013-06-13 22:00:23
24-inch tires have few alternative options and purchased for MTB's tire repair. Tires, tubes, rim bands are this price in 2 sets each. However, a strange distortion occurred in the tire after replacement. Once air is drained, rubbing the tire and repeating the adjustment, it will not fix it, the tube ruptures with a loud sound at the third injection of air. Repair with old tubes. When sudden braking with test ride, the tire rubber of the rear wheel is scraped and a black streak occurs in the asphalt. I am used to changing bicycle tires, but this was my first time. I will judge it as price-oriented.
This review is about item#37590007.
For MTB repair
5
From Japan
On 2012-11-04 17:49:34
Since it is bundled up to the rim tape, we can reduce the cost as tire change is complete by this alone. MTB for leisure is sufficient quality.
This review is about item#37590016.

Related Products