Buy more than* S$200* and get FREE SHIPPING

SR-064 MTB Slick Tires

4.22 (23)
Compatible Size
26x1.95 H/E
Color
Black
Specification
English type valve
Accessories
Tube, rim flap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 SR-064 37590183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 10
3 star 2
2 star 0
1 star 1
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
Mountain bike
4
From Japan
On 2016-04-23 12:59:12
It is used for mountain bike, but it seems quiet and rolling resistance is also less.
This review is about item#37590183.
Change the tire of MTB
4
From Japan
On 2015-10-16 14:00:10
It is a replacement from a block tire. I think that this price is okay with all sets. I hope I can select the type of valve in the tube.
This review is about item#37590183.
Tire exchange
4
From Japan
On 2015-05-15 10:29:01
I exchanged the MTB bike tire. The original tire was a block tire, and if it ran on a paved road, it was that the slick tire was better. Indeed, it seems that I got to run smoothly in a mood. However, the tire itself is quite fat. Originally the same, I chose 26 1.95, but I think that I should have chosen a narrower, 26 1.50 person. If you buy next time, I will make it thin.
This review is about item#37590183.
Everyday use
4
From Japan
On 2015-02-23 19:13:35
There is no complaints about the tires themselves, I think cost performance is very high. However, the inner tube may be slightly delicate. But at this price in front and back, I think that you can satisfy enough cheaply even if you buy a tube separately.
This review is about item#37590183.
Commuting
4
From Japan
On 2014-10-02 21:43:19
It is a report because one month wearing has passed. Since the running is too heavy at 40 psi of the prescribed pressure, I increased it by 10 psi one day after installation and calmed down at the front 80 rear 85 (It is self-responsibility because it is prepared to explode). I thought whether to split at high pressure setting but there is no problem for now. So, I jumped over the curb of the road on my way to work today, hit the rear of the rear and punctured on my way home. Hole in the tube managed to reach w house and forcibly install the previous shopping tube 26 x 2.125 (w by your own responsibility) it is exactly at 60 psi, so the front is also planned to replace the tube. I am satisfied because the tire itself has no problem for now. Fair enough, I am doing something unreasonable, so I'm at my own risk to the last.
This review is about item#37590183.
Commuting
3
From Japan
On 2014-09-09 21:59:47
26 × 2.30 Since the tires got torn because the guts of the tires were not enough, it was replaced by a slick of the yearning. As I received it today I got on the test ride quickly, I thought that it was enough because it was a replacement from a pretty thick tire, but it came quite nicely. The pedal is also much lighter and the running limit distance seems to extend. After that, it is durable. Since I get off the staircase and jump over the curb, I am looking forward to having months of high pressure setting.
This review is about item#37590183.
For tire change of ATB motorcycle
5
From Japan
On 2014-09-09 06:55:14
Compared to the conventional block pattern tire, it seems that all ride comfort, running noise and rolling resistance on the paved road feel improved. The price was twice as much as the 27-inch tire we bought together, so it was a little expensive. Still it's cheaper than buying it elsewhere ^ ^
This review is about item#37590183.
Tire exchange
5
From Japan
On 2014-07-06 21:13:52
Very good
This review is about item#37590183.
Since the tires of MTB are decreasing, I exchanged.
5
From Japan
On 2014-06-17 16:53:46
As I bought it, because it was indicated with one pair, I confirmed that it was clearly one, so I was surprised at how much it was one. So, when I ordered immediately, it was a good product more than I thought. Traveling is also well satisfactory. From now on, it would be greatly appreciated if you could offer good products cheaply.
This review is about item#37590183.
MTB tire exchange
5
From Japan
On 2014-04-16 02:53:58
I exchanged cracked tires of MTB which I had neglected for many years. I did not want to spend money on repairing, so this price is satisfactory. As it was an exchange from a block tire, the slick tire is light and comfortable rolling.

Related Products