Buy more than* S$200* and get FREE SHIPPING

Deming L/X Luxury, Puncture -Less Tube Type

4.25 (51)
Color
Black
...see all
Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24x1 3/8 1PCSet 1 SR-027 37590192 62.68 SGD
In stock
26x1 3/8 1PCSet 1 SR-027 37590201 67.73 SGD
Shipped after 2017-09-29
27x1 3/8 1PCSet 1 SR-027 37590217 67.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 19
3 star 2
2 star 1
1 star 3
Review Rating: 4.25
51 Customer Reviews
The reviews are automatic translation.
Bicycle repair
4
From Japan
On 2017-08-17 17:13:08
The bicycle rear wheel of children went puncturing, so I dared to do this. I was saved because it was very fast to deliver after placing an order. It was pretty tough, but I used the flathead screwdriver to insert at the end as per instructions. The finish became a feeling like when there was little air. Since it was used for the aluminum rim, trouble may come out later, but there is no problem at present. Looking at the situation, I'd like to use it again when the front wheels are punctured.
This review is about item#37590201.
Tire change of bicycle
4
From Japan
On 2017-06-08 14:46:12
Feeling I felt a little heavy but I do not run for tens of kilos, so I think that it is acceptable range. I think that puncture is okay because rubber is bicycle inside the tire.
This review is about item#37590201.
Children's school bike
5
From Japan
On 2017-05-07 17:45:39
I replaced it for a second-year junior high school girls school bicycle. The feeling of riding is almost the same as the previous tire. Since it was a back tire, I exchanged it with reference to Youtube video. I also write other people, but I think that it is tough if it is not a metal tool. Although it was my first exchange, I could replace it in less than an hour, so I think that there is no problem in that respect.
This review is about item#37590201.
Used for children's school bicycle
4
From Japan
On 2017-03-28 14:55:23
Satisfied with a punctual depletion, a tire lever is necessary firmly.
This review is about item#37590201.
For bicycles used for daily commuting
4
From Japan
On 2017-03-26 16:53:34
I bought it for the front wheel of electric bicycle. When I looked at other reviews, I felt that it seemed easy to install, but I got a lot of trouble. Although it was written that it will fit with three minus drivers in the instructions, it is exactly right. It was a hard work for one person. When riding a bicycle, it is the same as the tire in which the air entered the breadpan, and there are quite a lot of vibrations. However, if you think that it will not puncture from now on, it will be easier.
This review is about item#37590201.
To prevent the puncture of the tube tire
4
From Japan
On 2017-02-28 20:59:12
Since I was plagued by the puncture of Macha Ritaia used by children, I exchanged for this product. This is likely to be released from the trouble of punk. I used a lever for bike tire for exchange. I was worried about the weight of the tires, but according to my child, it was my impression that there was no problem. I am glad if it's more expensive or cheaper.
This review is about item#37590201.
Tire exchange
5
From Japan
On 2017-01-30 11:26:27
I got tired and tried changing only the rear wheels, as the insect rubbers are getting worse, hot and cold weather is severe, heavy luggage comes out and soon the air comes out. Tire exchange was terribly hard and it was prepared to become a power skill, but if the prepared tire lever used the powerful lever for motorcycle it was not so serious. But it may be serious if it is a bad bicycle appointment. Although it was written that it can not be used with aluminum rims, it can be used without any problem. Although it was hard to install because it is a two-leg stand for interior gear shifting with full chain case, the sense of security that absolutely does not puncture and the feeling of release from future maintenance are enormous. It may be appreciated by the gyroscope effect on the flat part and the descending, rather than a little weight. For road racers we would like 700c or tubular tire, 16inch and 18inch for mini etc as well. I will support you, good luck!
This review is about item#37590217.
Bicycle repair
5
From Japan
On 2016-12-29 06:57:49
I used it for a year, it seems to be good durability, I feel a little heavy but I think it is good.
This review is about item#37590201.
Tire exchange
4
From Japan
On 2016-11-07 21:27:47
I am worried about puncture from the product and it is very good. However, working is quite hard even if there is experience of tire change. It was supposed to be familiar with tire levers as well as puncture repair and tire replacement, but it was tough to get on to the rim. I did it on a warm day in October but I think that the cold day of midwinter will become harder, the future work may be more difficult.
This review is about item#37590201.
bicycle
3
From Japan
On 2016-10-31 10:31:40
I purchased it for my first bicycle, so I think that it is convenient because there is no puncture repair.
This review is about item#37590217.

Related Products