Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

SR-076 MTB Slick Tire

4.17 (18)
Compatible Size
26x1.50 H/E Black
Color
Black
Specification
English type valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 SR-076 37590226 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 4
1 star 0
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
To load the use of mountain bikes
5
From Japan
On 2015-10-08 07:25:14
It became better ride than the tire that has been used until now.
This review is about item#37590226.
Bicycle maintenance
5
From Japan
On 2015-10-01 14:36:02
This exchange from the block tire of MTB. Sense of resistance is also possible without the feel, since a suitable time that has been very quiet for the unmasking I feel the grip is also good running sound. Since packing arrived in a state in which the stuck slip into a plastic not been folded good think not Kakekara impossible to tire.
This review is about item#37590226.
Tire exchange
5
From Japan
On 2015-09-08 00:08:51
Grip is good This thickness is not so much
This review is about item#37590226.
private
5
From Japan
On 2015-08-14 07:40:40
Ride Cho music 1,25 Is it not?
This review is about item#37590226.
Tire exchange of MTB look car
5
From Japan
On 2015-04-27 13:39:01
Exchange in this from the block tire that came with the MTB look car. It is this second set. Rowing compared to block tire lightly, it was easier.
This review is about item#37590226.
Use in the city traveling
5
From Japan
On 2015-02-14 21:07:05
I was using a block tire in MTB until now, but it was used in most city not to be almost running the fields and mountains. , But ride there was a bad feeling lumpy, city travel is now comfortably in the smooth and change in this slick tire. I think that cornering also wish I better not buy more soon. Also price was saved cheaply.
This review is about item#37590226.
Commute
2
From Japan
On 2014-05-31 22:00:27
It is a 4-set eyes at this time, but it feels like it has lowered quality. Although it runs about annual 5000km, is the first one of was purchased two years (10,000 km) no trouble, weather resistance is also high, but I was really like, Sakikai (size difference of the same thing) and the thing that was purchased this large cracks occur in the direction of tearing the tire in the attached three months. Tube in are visible. Friends who are using the same thing also has come out the same symptoms all. You might buy another one in the future so scary.
This review is about item#37590226.
training
5
From Japan
On 2013-11-18 21:49:10
Is not it a good cost performance Durability is a concern. But I can not report if you do not see with, given the price Do not you want.
This review is about item#37590226.
For MTB
2
From Japan
On 2013-11-12 15:16:12
Since the mounting of your week, but the future of the judgment Groove in the center is distorted part, but very anxious, would such mon pricewise.
This review is about item#37590226.
Day-to-day of touring, such as round-trip to the city library.
3
From Japan
On 2013-07-16 13:26:03
Although the tire and the tube is in the set, each of the replacement time is happy is more of disjointed so different. At the same, but has become a tube of Dunlop valve, because the MTB rider there are many people who are using the US formula or Buddhist, I'm happy and this is made to choose.
This review is about item#37590226.

Related Products